Shop All Rubber Hoses & Lines
Acdelco
Hose-Trans Fluid Aux Clr Otlt, 15827950
Mfr # 15827950
Zoro # G9308237
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber/Steel
- Features Original Equipment Replacement
- Inside Diameter 0.37 in
- Color Black/Silver
- Outside Diameter 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15827950
- Zoro # G9308237
- UPC # 707773226230
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Diameter | 0.37 in |
Outside Diameter | 0.63 in |
Height (in) | 11.9 in |
Width (in) | 13.7 in |
Length (in) | 59.84 in |
Details
Material | Rubber/Steel |
Features | Original Equipment Replacement |
Color | Black/Silver |
Item | Fluid Auxiliary Cooler Outlet Line |
Maximum Working Pressure (PSI) | 250 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Pennz5QT 5W30 Motor Oil (550045208)
- MEGUIARS Auto Supreme Shine 16Oz (G4016)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT50BS 1 7/16 (TT50BS 1 7/16)
- MI-T-M 3.0 Orifice Nzzl 15Dgr Spray (AW-0018-0150)
- ACDELCO Hose-Rad Otlt, 24530L (24530L)
- GATES Hybrid Water Hose, 3/4"x50 ft (27577)
- GATES Radiator Coolant Hose, 21742 (21742)
- ROBINAIR Hose 60" Yellow Ns 060596 (31060)
- FLEXTECH Vacuum Hose, Blue, 1/2 in. (V-050)
- GATES Molded Coolant Hose - Upper, 22896 (22896)
- SUNSONG Engine Oil Cooler Hose Assembly - Inlet and Outlet Assembly, 5801283 (5801283)
- Acdelco Rubber Hoses & Accessories