Shop All Rubber Hoses & Lines
Acdelco
Hose-Rad Otlt, 24530L
Mfr # 24530L
Zoro # G9316339
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.3 ft
- Color Black
- Material Reinforced Rubber
- Features Original Equipment Replacement
- End 3 Inside Diameter 0.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 24530L
- Zoro # G9316339
- UPC # 21625900469
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 19.3 ft |
End 3 Inside Diameter | 0.99 in |
Dimensions | 1 in x 19-5/16 in |
End 1 Inside Diameter | 0.99 in |
End 2 Inside Diameter | 0.99 in |
Details
Color | Black |
Material | Reinforced Rubber |
Features | Original Equipment Replacement |
Item | Molded Heater Hose |
Fit Type | Specific |
Number of Branchs | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Heat Shrink Solder/Battery Terminal Kit (83-6532)
- KEN-TOOL Twist Socket Set, 1/2"Drive, 5 pcs. (30116)
- ILC Replacement for Eiko 60psb5 replacement light bulb lamp, 10PK (60PSB5 EIKO)
- VIKAN Car Wash Waterfed Telescopic Handle Quik (297352Q)
- GATES Molded Coolant Hose - Upper, 21379 (21379)
- US HARDWARE RV-567 0.5 in. x 25 ft. Water Hose (US12031)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- GATES Hose Kit Turbo Hose Kit, 26233 (26233)
- MASTERCOOL CHARGING HOSE 72" BLACK 3/8" (ME94172)
- GATES Flexible Coolant Hose(Heavy-Duty) - Upper, 26522 (26522)
- FJC R-1234Yf U-Charge Hose W/Gauge (6846)
- Acdelco Rubber Hoses & Lines