Shop All Rubber Hoses & Lines
Acdelco
Hose-Rad Inl
Mfr # 95129353
Zoro # G100546825
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Length 11.5 in
- Width 11.1 in
- Height (in) 3.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 95129353
- Zoro # G100546825
- UPC # 193468111620
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 11.5 in |
Width | 11.1 in |
Height (in) | 3.4 in |
Details
Color | Black |
Material | Rubber |
Item | Radiator Inlet Hose |
Description
Hose-Rad Inl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK10 (FH23-34-10)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415088-409922)
- ILC Replacement For BATTERIES AND LIGHT BULBS 112 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L85H-8)
- DONALDSON Hydraulic Filter, Spin-On, P550386 (P550386)
- ACDELCO Hose-Rad Otlt, 24530L (24530L)
- GATES Oil Cooler Hose, 27060 (27060)
- ZORO SELECT Silicone Coolant Hose, ID 1 3/4 In (5515-175)
- URO PARTS Intercooler Hose Intercoolr Hose, 31261369 (31261369)
- ZORO SELECT Silicone Coolant Hose, ID 2 In (5515-200)
- MAYHEW Progrip Hose Pick Set, 6 Pc (13097)
- GATES Flexible Coolant Hose, 26535 (26535)
- Acdelco Rubber Hoses & Accessories