Shop All Fuel Lines & Hoses
Acdelco
Hose-Eng Oil Clr Cool Otlt, 12472178
Mfr # 12472178
Zoro # G9301176
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Rubber
- Color Silver, Black
- Inside Dia. 0.5 in
- End 1 Type Male Threaded
- End 2 Type Female Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12472178
- Zoro # G9301176
- UPC # 707773692400
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Inside Dia. | 0.5 in |
Hose Outside Diameter (in) | 0.854 |
Details
Item | Engine Oil Cooler Outlet Hose |
Material | Aluminum, Rubber |
Color | Silver, Black |
End 1 Type | Male Threaded |
End 2 Type | Female Threaded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-1/32 in. (RS3501)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 2-1/2" H (210240-S)
- SPEC-D TUNING 05-16 Nissan Frontier 5Ft Bed Tonneau Cover (TCR-FRO05-5-MP)
- SKF Speedi-Sleeves Speedi Sleeve, 99111 (99111)
- ACDELCO Hose Asm-Fuel Feed & Evap Emis & Rtn, 15946187 (15946187)
- ACDELCO Pipe-Fuel Feed Rr, 15004586 (15004586)
- ACDELCO HOSE ASM-FUEL FEED (84200274)
- ACDELCO Pipe Asm-Fuel Rtn, 15733144 (15733144)
- SUNBELT Tygon F-4040A Fuel Line, 3/16" (50 ft) 10.13" x10.13" x2" (A-B111381)
- QUICKSILVER Universal Fuel Line Assembly, 12ft (8M0061887)
- THERMOID FUEL LINE HOSE 3/8""X25' (25088)
- Acdelco Fuel & Emission Hoses