Shop All Power Steering Hoses
Acdelco
Hose Asm-P/B Boos Otlt, 176-2110
Mfr # 176-2110
Zoro # G9308289
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 Inch
- End 1 Type Male Threaded
- End 1 Inside Diameter (in) 5/16 Inch
- End 1 Outside Diameter (in) 3/8 Inch
- End 2 Type Male Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 176-2110
- Zoro # G9308289
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 35 Inch |
End 1 Inside Diameter (in) | 5/16 Inch |
End 1 Outside Diameter (in) | 3/8 Inch |
End 2 Inside Diameter (in) | 3/8 Inch |
Details
End 1 Type | Male Threaded |
End 2 Type | Male Threaded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Windex AV Antenna Mount Wind Vane (3160)
- MIGHTY MAX BATTERY Group U1 SLA / GEL Battery Box for Cobra, Sevylor Boat (MAX3476899)
- BOMAR Low Profile Hatch, 18-1/2 X 18-1/2 (N108010A)
- FLITZ Detailers Choice Kit *In Box (PDK 25503)
- ACDELCO Hose-P/S Gr Inl, 36-370230 (36-370230)
- ACDELCO Hose-Molded (Acdelco All-Makes Only), 22587M (22587M)
- REIN Power Steering Return Hose, PSH0381 (PSH0381)
- S.U.R. & R. AUTO PARTS PWR STEERING HOSE RPR KIT 10MM (1) (SRRPS1000M)
- SUR&R Power Steering Hose, 3/8" Thread, 2 ft. L (PS124)
- SUNSONG Power Steering Return Line Hose Assembly, 3401140 (3401140)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-22108 (3L-22108)
- Acdelco Rubber Hoses & Accessories