Shop All Power Steering Hoses
Acdelco
Hose Asm-P/B Boos Inl, 176-1888
Mfr # 176-1888
Zoro # G9302512
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 56-1/16 Inch
- End 1 Outside Diameter (in) 3/8 Inch
- Oil Resistant Outer Coating Yes
- End 1 Type Threaded Nut
- End 2 Type Threaded Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 176-1888
- Zoro # G9302512
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 56-1/16 Inch |
End 1 Outside Diameter (in) | 3/8 Inch |
End 1 Inside Diameter (in) | 5/16 Inch |
Details
Oil Resistant Outer Coating | Yes |
End 1 Type | Threaded Nut |
End 2 Type | Threaded Nut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 14-630 Battery Clamp, 30 Amp, Copper Clad-1rd, 1blk - 2 pk. (14-630)
- WAI GLOBAL WIPER MOTOR, WPM2105 (WPM2105)
- K&N Oil Filter, Kn-138 (KN-138)
- A & I PRODUCTS Glass, Windshield 66" x51" x4" (A-85801621)
- ACDELCO Hose-P/S Gr Inl, 36-370230 (36-370230)
- ACDELCO Hose-Molded (Acdelco All-Makes Only), 22587M (22587M)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2705 (3L-2705)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- EDELMANN Power Steering Pressure Hose, 80409 (80409)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- Acdelco Rubber Hoses & Accessories