Shop All Automotive Heating & Air Conditioning Hoses
Acdelco
HOSE ASM HTR INL
Mfr # 20765678
Zoro # G802170885
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- End 2 Inside Diameter (in) 3/4 Inch
- Centerline Length (in) 12-1/4 Inch
- Number Of Branches 1
- End 1 Inside Diameter (in) 15/16 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 20765678
- Zoro # G802170885
- UPC # 193000000000
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
End 2 Inside Diameter (in) | 3/4 Inch |
Centerline Length (in) | 12-1/4 Inch |
End 1 Inside Diameter (in) | 15/16 Inch |
End 3 Inside Diameter (in) | 15/16 Inch |
Details
Material | Rubber |
Number Of Branches | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC LB Turret Valve (WH-330-J-694)
- GROTE Two-Stud Mount Combination Lamp (50862)
- WIX FILTERS Fuel Water Separator, 33226 (33226)
- KATS Diesel Engine Heater, for Cummins 855 (31114)
- ACDELCO Hose-Eng Cool Htr, 24127L (24127L)
- ACDELCO Hose Asm-Aux A/C Evpr, 15-30848 (15-30848)
- ACDELCO Seal-A/C Cmpr & Cndsr Hose *Black (13579648)
- FLEXTECH Heavy Duty RadiatorHose, 81psi, 7/8In, Blue (C40-087(36))
- DAYCO 1/4 In. X 50 Ft. Heater Hose, 80257 (80257)
- MASTERCOOL Manifold Set ALUMINUM R134A w/3x60" Hose (ME89661-PRO)
- ZORO SELECT Silicone Heater Hose, ID 5/8 In (5526-062x25)
- Acdelco Automotive Heating & Air Conditioning Hoses