Shop All Brake Lines
Acdelco
Hose Asm-Frt Brk, 176-2002
Mfr # 176-2002
Zoro # G9308060
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.3 in
- Includes Bracket; Gasket; Mounting Hardware
- Bracket Material Steel
- Axis 1 Length 19.64 in
- End 2 Fitting Type Banjo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 176-2002
- Zoro # G9308060
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 21.3 in |
Axis 1 Length | 19.64 in |
End 2 Fitting Inside Diameter | 10x1.5 |
Height (in) | 2.4 in |
End 1 Thread Diameter (in) | 0.472 in |
Width (in) | 2.9 in |
Details
Item | Hydraulic Brake Hose |
Includes | Bracket; Gasket; Mounting Hardware |
Bracket Material | Steel |
End 2 Fitting Type | Banjo |
End 1 Type | Inverted |
End 1 Fitting Type | Female |
End 2 Fitting Material | Steel |
End 1 Fitting Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24889)
- VELVAC Push Lock Full Union, 3/8" (016660)
- TIMBREN SUSPENSION ENHANCEMENT SYSTEM FOR HONDA ODYSSEY REAR KIT (HRDD5G)
- MAIN FILTER MP FILTRI CS150P25A Replacement/Interchange Spin-On Filter (MF0058039)
- ACDELCO Valve Asm-Brk Press Mod, 25879231 (25879231)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 51, CN-351 (CN-351)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 20, CN-320 (CN-320)
- MOTORCRAFT Brake Lining Kit, Brf1899 (BRF1899)
- AGS Domestic Steel Brake Line, 3/16 x 30, BL-330 (BL-330)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 12, PA-312 (PA-312)
- VAICO Brake System Vacuum Hose, V10-3666 (V10-3666)
- Acdelco Brake Lines