Shop All Automotive Heating & Air Conditioning Hoses
Acdelco
Hose Asm-Aux A/C Evpr, 15-30848
Mfr # 15-30848
Zoro # G9300412
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.38 in
- Includes Fittings
- Material Aluminum, Rubber
- Length 94.12 in
- Refrigerant R134A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-30848
- Zoro # G9300412
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Width | 14.38 in |
Length | 94.12 in |
Height (in) | 12.38 in |
Details
Includes | Fittings |
Material | Aluminum, Rubber |
Refrigerant | R134A |
Item | AC Evaporator Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Yanmar 119717-77010 Starter (WX-VVF6-1)
- HALTEC Standard Bore Core Tool (TL-620-1)
- FOUR SEASONS FITTING-FO BL #8 R1 (14928)
- EATON WIRING DEVICES Yel Lamp Guard (1465Y-SP)
- ACDELCO Hose-Eng Cool Htr, 24127L (24127L)
- ACDELCO Seal-A/C Cmpr & Cndsr Hose *Black (13579648)
- DAYCO 7/8 In. X 50 Ft. Heater Hose, 80318 (80318)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha11036C (HA11036C)
- UAC A/C Refrigerant Discharge Hose #Uac Ha 112142C (HA 112142C)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha11097C (HA11097C)
- FLEXTECH Straight Hose, Red, 4 in. (HT40-400)
- Acdelco Automotive Heating & Air Conditioning Hoses