Shop All Automotive Heating & Air Conditioning Hoses
Acdelco
Hose Asm-A/C Cndsr
Mfr # 15-34806
Zoro # G200552474
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket
- Length 13.06 in
- Material Aluminum, Rubber
- Features Original Equipment Replacement, Switch Service Port
- Width 9.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-34806
- Zoro # G200552474
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 13.06 in |
Width | 9.4 in |
End 2 Outside Diameter | 0.461 in |
Height (in) | 8.9 in |
End 1 Outside Diameter | 0.341 in |
End 1 Inside Diameter | 0.244 in |
End 3 Outside Diameter (in) | 0.311 in |
End 2 Inside Diameter | 0.311 in |
Details
Includes | Gasket |
Material | Aluminum, Rubber |
Features | Original Equipment Replacement, Switch Service Port |
Item | AC Condenser Hose |
End 2 Type | Male Pad Mount |
End 1 Type | Male Pad Mount |
Description
Hose Asm-A/C Cndsr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 5-1/2 In (BT8384)
- BAL BAL 22305 Cable Repair Kit - Accu-Slide, Universal (22305)
- SEAL PWR ENGINE PART Oil Pump, 224-43645 (224-43645)
- WOLO Disc Horn, Electric, Voltage 24 (357-24)
- ACDELCO Hose Asm-Aux A/C Evpr, 15-30848 (15-30848)
- ACDELCO Hose-Eng Cool Htr, 24127L (24127L)
- ACDELCO Seal-A/C Cmpr & Cndsr Hose *Black (13579648)
- DORMAN Heater Hose Assembly, 626-578 (626-578)
- S.U.R. & R. AUTO PARTS 1/2" Heater Hose 10' (SRRHL12H)
- DAYCO 97-03 Ford/Linc 5.4L Heater Hose, 87793 (87793)
- GATES Heater Hose Hvac Hose, 19455 (19455)
- Acdelco Automotive Heating & Air Conditioning