Shop All Automotive Heating & Air Conditioning Hoses
Acdelco
Hose Asm A/C Cndsr, 15-34742
Mfr # 15-34742
Zoro # G9307318
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Original Equipment Replacement
- Includes Fittings; Gasket
- Length 33.698 in
- Width 16.38 in
- Material Aluminum, Rubber, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15-34742
- Zoro # G9307318
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 33.698 in |
Width | 16.38 in |
Height (in) | 6 in |
End 2 Outside Diameter | 0.5 in |
End 1 Inside Diameter | 0.306 in |
End 1 Outside Diameter | 0.5 in |
End 2 Inside Diameter | 0.306 in |
Details
Features | Original Equipment Replacement |
Includes | Fittings; Gasket |
Material | Aluminum, Rubber, Plastic |
Item | AC Hose Assembly |
End 2 Type | Retainer |
End 1 Type | Retainer |
System Pressure | Low |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Extended View Tow Mirror (20002)
- POWERBUILT 34" Plastic Creeper (641931)
- HALTEC Shock Strut Valve (H-798)
- ILC Replacement for Tungsram 2641 replacement light bulb lamp, 10PK (2641 TUNGSRAM)
- ACDELCO Hose-Eng Cool Htr, 24127L (24127L)
- ACDELCO Seal-A/C Cmpr & Cndsr Hose *Black (13579648)
- ACDELCO Hose Asm-Aux A/C Evpr, 15-30848 (15-30848)
- FLEXTECH Heavy Duty Radiator Hose, 2-3/4In, Blue (C40-275(36))
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha11097C (HA11097C)
- FAIRCHILD INDUSTRIES Dayco Molded Heater Hose replace 80406 (MCH1017)
- DAYCO 1/2 In. X 50 Ft. Heater Hose, 80270 (80270)
- Acdelco Automotive Heating & Air Conditioning Hoses