Shop All Automotive Heating & Air Conditioning Hoses
Acdelco
Hose, A/C Cmpr Hose-A/C Cmpr, 15-34916
Mfr # 15-34916
Zoro # G9308097
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Rubber
- Type Discharge, Suction Line
- End 3 Type Block
- O-Rings Included Yes
- Manifold Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-34916
- Zoro # G9308097
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Overall Length (in) | 34-5/8 Inch |
Details
Material | Aluminum, Rubber |
Type | Discharge, Suction Line |
End 3 Type | Block |
O-Rings Included | Yes |
Manifold Included | Yes |
Service Port Included | Yes |
Refrigerant Compatibility | R134a |
System Pressure | High, Low |
End 2 Type | Retainer |
End 1 Type | Retainer |
Suction End Type | Block |
Gasket Or Seal Included | Yes |
Hose Shape | Molded Assembly |
Discharge End Type | Block |
Service Port Location | High Side |
Number Of Switch Ports | 1 |
Discharge End Gender | Male |
Muffler Included | Yes |
Switch Port Included | Yes |
Switch Service Port Included | Yes |
Suction End Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 15-C F150 SUPERCAB/17-C F250/F350 SUPERCAB E-SERIES STEP BAR - BLACK (23-3935)
- MEGUIARS WAX Cleaner and Wax, Paste, 14 Ounce Can, Without Applicator (A1214)
- ORACLE LIGHT Sealed Beam 7 Round Chrome Housing H6024 LED White Halo Single (6905-001)
- RAYBESTOS Ford E-150 08-13 Pin/Key Clip, H15258 (H15258)
- ACDELCO Hose-Eng Cool Htr, 24127L (24127L)
- ACDELCO Seal-A/C Cmpr & Cndsr Hose *Black (13579648)
- ACDELCO Hose Asm-Aux A/C Evpr, 15-30848 (15-30848)
- FLEXTECH Elbow Reducer, Blue, 2in to 2-1/4in, 90deg (R90-200/225)
- FLEXTECH Heavy Duty RadiatorHose, 81psi, 7/8In, Blue (C40-087(36))
- MOTORMITE Carburetor Pre-Heater Hose-1-1/2 In X 18 Hvac Control Du, 96020 (96020)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111505C (HA111505C)
- Acdelco Automotive Heating & Air Conditioning Hoses