Shop All Food Service Appliance Parts
Acdelco
Horn Kitsingle(Low Note), 84594590
Mfr # 84594590
Zoro # G2724352
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5 in
- Height 4.25 in
- Width 4.25 in
- Includes Mounting Bracket; Mounting Hardware
- Weight 1.46 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 84594590
- Zoro # G2724352
- UPC # 808709922711
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 6.5 in |
Height | 4.25 in |
Width | 4.25 in |
Details
Includes | Mounting Bracket; Mounting Hardware |
Weight | 1.46 lb |
Mounting Type | Bolt |
Number of Terminals | 2 |
Terminal Type | Pin |
Number of Connectors | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pressure Regulator 3/4" Lp (408279-10)
- IMPERIAL Pilot Burner/Fryer (0310)
- TABLECRAFT Potato Masher, 19 In (7319)
- DEXTER RUSSELL Poultry Knife, Drop, 3 3/4In, Poly, Orange (11203)
- ACDELCO Absorber Kit-Fr, 560-1042 (560-1042)
- ACDELCO Nut-Frt S/Abs, 11517996 (11517996)
- ACDELCO ELEMENT A CL (A3248C)
- BELLECO Fan Control Switch 36Th22 (401107)
- HATCO Thermostat358E, 1/4 X 5, 24 For - Part# 2.16.024.00 (2.16.024.00)
- STOELTING Cover; Clamp Machined (3171952)
- IMPERIAL COOKING EQUIPMENT Ball Valve 1-1/4" (1623)
- Acdelco Food Service Appliance Parts