Shop All Automotive Horns & Accessories
Acdelco
Horn Contact
Mfr # 16823263
Zoro # G3304288
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.6 in
- Width (In.) 3.5 in
- Height (In.) 1.2 in
- Housing Material Plastic/Steel
- Number of Terminals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 16823263
- Zoro # G3304288
- UPC # 808709047933
- Country of Origin Mexico
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 4.6 in |
Width (In.) | 3.5 in |
Height (In.) | 1.2 in |
Details
Item | Horn Contact |
Housing Material | Plastic/Steel |
Number of Terminals | 1 |
Description
ACDelco GM Original Equipment Horn Contact is a GM-recommended replacement component for one or more of the following vehicle systems: cooling, hvac, ignition, starting and charging, body-electrical and lighting, wiper and washer, and/or engine fuel management. This original equipment contact will provide the same performance, durability, and service life you expect from General Motors. AC Delco horn contact's built a reputation in the automotive industry for quality and craftmanship.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE White Cooler Cushion, 48 Qt. (76811)
- DAYCO 83-04 Bluebird/Mack 5.5/7.2L Radiator Hose, 82111Gl (82111GL)
- DILL AIR CONTROLS LARGE BORE SWIVEL VALVE (DILJ-650R)
- REGISTRY Fluted Edge Glass Ashtray, 12PK (FLY1006-C)
- WOLO Industrial Horn, Black Painted, 5 in. dia. (372LC-24/48)
- WOLO MANUFACTURING BAD BOY TWO-TONE ONE-PIECE AIR HORN (419)
- FALCON Falcon FSHR Signal Horn - 5.5 oz. Refill (FSHR)
- DORMAN Horn Contact, 924-904 (924-904)
- WOLO The Enforcer Siren and Air Horn Sounds (365)
- GROTE Horn, Import (72010-5)
- FEDERAL SIGNAL Vehicle Speaker, 100W, Black (ES100C)
- Acdelco Automotive Horns & Accessories