Shop All Automotive Water Pumps
Acdelco
Heater Water Pump - Heater, 251-626
Mfr # 251-626
Zoro # G7315279
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Width 6.5 in
- Height 5.25 in
- Length 6.5 in
- Inlet Outside Diameter 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 251-626
- Zoro # G7315279
- UPC # 21625187518
- Country of Origin Mexico
- Category Automotive Water Pumps
Dimensions
Width | 6.5 in |
Height | 5.25 in |
Length | 6.5 in |
Inlet Outside Diameter | 0.79 in |
Outlet Outside Diameter | 0.79 in |
Outlet Inside Diameter (in) | 0.52 in |
Inlet Inside Diameter (in) | 0.52 in |
Details
Includes | Mounting Hardware |
Item | Heater Water Pump |
Number of Outlets | 1 |
Number of Electrical Connectors | 1 |
Number of Inlets | 1 |
Inlet Type | Straight |
Outlet Type | Straight |
Voltage | 12V DC |
Description
When it comes to protecting the life of your engine, ACDelco Water Pumps offer the heat control you need to keep things cool. Built to meet the latest manufacturer-specified designs, the full line of ACDelco Water Pumps offers a wide range of water pump kits, ideal for your car, truck or SUV. ACDelco Water Pump kits provide premium aftermarket components that fit GM vehicles as well as a wide range .
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-25/32 to 12-3/4 x 29 in. (PA2632)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1133)
- SPECTRA PREMIUM Ignition Coil, C-632 (C-632)
- TAYLOR Eco Blast Kit (618)
- ACDELCO Pump Kit-Wat, 251-821 (251-821)
- GATES Timing Component Kit W/Water Pump, Tckwp286 (TCKWP286)
- DORMAN Engine Water Pump Stud Kit, 23744 (23744)
- DAYCO Water Pump, DP917 (DP917)
- US MOTOR WORKS New Water Pump, Us4038 (US4038)
- GATES Water Pump(Standard), 43541 (43541)
- DAYCO WATER PUMP (DP1745)
- Acdelco Automotive Water Pumps