Shop All Turn Signal Lights, and Side Marker Lights
Acdelco
Headlight Connector, LS256
Mfr # LS256
Zoro # G5511771
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Insulated; Weather Resistant
- Color Blue
- Number of Terminals 3
- Number of Wires 3
- Terminal Type Pressure Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # LS256
- Zoro # G5511771
- UPC # 707773377819
- Country of Origin Mexico
- Category Turn Signal Lights, and Side Marker Lights
Details
Features | Insulated; Weather Resistant |
Color | Blue |
Number of Terminals | 3 |
Number of Wires | 3 |
Terminal Type | Pressure Contact |
Terminal Gender | Female |
Number of End 1 Connectors | 1 |
Number of Ends | 1 |
Gender | Male |
End 1 Type | Straight |
Description
ACDelco headlight connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture headlight connector's for virtually every automobile on the road today. ACDelco headlight connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111363C (HA111363C)
- DILL AIR CONTROLS VS919 REPL TPMS STEM 0625 (DILVS-919)
- PERFORMANCE TOOL WORK LIGHT 3AA LED (PTW2424)
- MIDWEST CAN Fuel Cap, Vented, Locking, Threaded (4240)
- RACE SPORT Strobe Pro Series 3-Led Ultra Thin Strobe Marker W/ Clear Lens (Amber) (RS3020ASP)
- CURT Custom Wiring Harness, 56404 (56404)
- SPEC-D TUNING 11-16 Ford F250 Projector Headlights, 2LHP-F25011-TM (2LHP-F25011-TM)
- ILLUMAGEAR HALO SL, with Red Brake Light (S100012-101)
- HANDY PACK Headlight Connector, HP3950 (HP3950)
- SPEC-D TUNING 14-15 CHEVROLET SILVERADO 1500 LED BAR HEADLIGHTS, PK 2 (2LH-SIV14-G3-C-RS)
- SPEC-D TUNING 92-06 Ford Econoline Corner Lights Black Housing (2LC-ECON92JM-RS)
- Acdelco Automotive Headlight, Signal & Tail Light Assemblies