Shop All Automotive Wires, Harnesses & Pigtails
Acdelco
Harness Asm-Hdlp Wrg, 15950809
Mfr # 15950809
Zoro # G2639731
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5 in
- Width (in) 3.5 in
- Connector Gender Male Female
- Number of Wires 8
- Height (in) 3.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15950809
- Zoro # G2639731
- UPC # 808709713722
- Country of Origin Unknown
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 3.5 in |
Width (in) | 3.5 in |
Height (in) | 3.1 in |
Wiring Harness Length (in) | 16.66 in |
Details
Connector Gender | Male Female |
Number of Wires | 8 |
Item | Headlamp Wiring Harness |
Number of End 1 Terminals | 8 |
Number of End 2 Terminals | 2 |
Terminal Type | Blade,Pressure Contact |
Number of Connectors | 6 |
Terminal Gender | Male Female |
Connector Shape | Oval, Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 1/4 x 100' (CNC-4100)
- S&G TOOL AID $DEUTSCH TERMINALS SERVICE KIT (SG18650)
- RITCHIE V-57W.2 Explorer Compass Dash Mount - White (V-57W.2)
- GROTE Back-Up Light, LED, Red/Clear (54672)
- ACDELCO Harness Asm-A/Trns Wrg, 24298353 (24298353)
- ACDELCO RETAINERSPLG WIRE (12132228)
- ACDELCO Wire Kitsplg, 19417605 (19417605)
- DORMAN 18 Gauge 2 Pound Spool Mechanics Wire, 110-200 (110-200)
- ACCEL UNI CERAMIC 90 BOOTS WIRE KIT- BLACK (9001CK)
- VELVAC Abs Cable 1/8, 2/10, 4/12 Ga X 100' (050037)
- GROTE Pigtail for 3057/3157/415 Bulb (84-1086)
- Acdelco Automotive Wires, Harnesses & Pigtails