Shop All Automotive Wires, Harnesses & Pigtails
Acdelco
Harness Asm-A/Trns Wrg, 24298353
Mfr # 24298353
Zoro # G2647413
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.1 in
- Height (in) 4.5 in
- Width (in) 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 24298353
- Zoro # G2647413
- UPC # 193468083750
- Country of Origin Unknown
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 0.1 in |
Height (in) | 4.5 in |
Width (in) | 9.5 in |
Details
Item | Automatic Transmission Wiring Harness |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTERACT Balancing Beads, 10 oz., Glass (10oz. B)
- THERMOID VACUUM TUBING 5/32""X50' (3340-50)
- MAIN FILTER TAYLOR MACHINE 2126 Replacement/Interchange Spin-On Filter (MF0057995)
- STANDARD IGNITION Pcv Valve, V281 (V281)
- ACDELCO Wire Kitsplg, 19417605 (19417605)
- ACDELCO RETAINERSPLG WIRE (12132228)
- MOTORCRAFT 01-08 Ford/Merc Truck W/V6-245 4.0L Sohc Ign Wire Set, Wr6096 (WR6096)
- GROTE Primary Wire, 10 Gauge, Red, 25 ft. Spool (89-5000)
- VELVAC Nylon Split Loom 1/2"Id X 250' Spool (020108)
- STANDARD IGNITION Air Chrg Temp Sensor Connector (TX3A)
- REMINGTON INDUSTRIES 18 AWG Gauge SXL Automotive Stranded Hook Up Wire, 100 ft Length, Red, 0.107" Diameter, 60 Volts (18STRREDSXL100)
- Acdelco Automotive Wires, Harnesses & Pigtails