Shop All Automotive Door & Hatch Parts
Acdelco
Handlefrt S/D O/S, 15742230
Mfr # 15742230
Zoro # G3950323
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Linkage Included
- Color Black
- Material Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15742230
- Zoro # G3950323
- UPC # 808709587897
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Details
Includes | Linkage Included |
Color | Black |
Material | Plastic, Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7682-D)
- 3M Acryl Putty, White, 14.5 oz. (0-00-51131-05095-2)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6871)
- GEN-Y HITCH The BOSS TORSION-FLEX 2 Shank 7.5 Drop 1.1K TW 10K Hitch & GH-031 Dual-Ball & GH-032 Pintle Lock (GH-1025)
- ACDELCO Handlefrt S/D O/S, 15742229 (15742229)
- ASP ASP:Nissan Frontier Pathfinder Van ign automatic (ASP-C-16-137)
- JR PRODUCTS PIVOTING DOOR HOLDER RECEIVER (10635)
- SLICK LOCKS SlickLocks: Chevy/ GM Savana/ Express Sliding Door Blade Bracket 1997-Present (SLL-GM-FVK-SLIDE)
- CAMCO BAGGAGE DOOR CATCHES COLONIAL WHITE, PK 2 (44163)
- RAMPAGE 92-95 WRANGLER TINTED WINDOWS BLACK DENIM COMPLETE REPL SOFT TOP KIT W (68215)
- FAIRCHILD INDUSTRIES G3083 - 1980-1990 Oldsmobile 88 Trunk Seal (G3083)
- Acdelco Automotive Door & Hatch Parts