Shop All Other Small Engine Parts
Acdelco
Handle Asm-R/D O/S, 15269298
Mfr # 15269298
Zoro # G2294211
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Linkage
- Overall Height (In.) 5 in
- Overall Width (In.) 9 in
- Features Painting Required
- Material Plastic and Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15269298
- Zoro # G2294211
- UPC # 808709587712
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 5 in |
Overall Width (In.) | 9 in |
Length (in) | 19 in |
Details
Item | Primed Rear Outside Door Handle |
Includes | Linkage |
Features | Painting Required |
Material | Plastic and Steel |
Weight | 2.17 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKYARD PRO Courtyard Series Cross Bar for Aluminum Series 10' Canopies (554ALPCRSSBR)
- FIMCO 4.5 cu. ft. capacity Dry Material Spreader (DMS-3PT-12V-5.0)
- JT EATON Rodenticide, Green Pellets, 4 lb. Pail, 128PK (754)
- LANDSCAPERS SELECT Hose Mender 3/4 Inch W/Clamp (GB-9411-3/4)
- ACDELCO Transmitter Asm-R/Con Dr Lk, 20877108 (20877108)
- ACDELCO Filter Asm-Oil, Pf2257 (PF2257)
- ACDELCO Filter Asm-Oil, Pf466G (PF466G)
- ACDELCO Filter Asm-Oil, Pf2259 (PF2259)
- ACDELCO Filter Asm-Oil, Pf2057 (PF2057)
- ACDELCO Retainersplg Wire, 12163607 (12163607)
- MTD Throttle Cable (753-06251)
- Acdelco Other Small Engine Parts