Shop All Automotive Door & Hatch Parts
Acdelco
Handle Asm-Frt S/D O/S Black, 25942272
Mfr # 25942272
Zoro # G3950682
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Linkage
- Material Plastic and Steel
- Length 8.5 in
- Features Painting Required
- Weight 0.56 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 25942272
- Zoro # G3950682
- UPC # 808709589075
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Length | 8.5 in |
Width | 3.13 in |
Height | 4.75 in |
Details
Includes | Linkage |
Material | Plastic and Steel |
Features | Painting Required |
Weight | 0.56 lb |
Item | Front Exterior Door Handle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Truck Anchor Pin Bushing Kit (29090)
- KEN-TOOL Rust Hog 5-Piece Replacement Kit (30168)
- DOCK EDGE Boarding Buddy Hand Rail, 36" (DE90800F)
- BOSCH Mechnical Oil Pressure Gauge, Black, 2" (SP0F000052)
- ACDELCO Handlefrt S/D O/S, 15742229 (15742229)
- DV8 OFFROAD JEEP JK HEAT DISPERSION HOOD METAL BACK PRIMER 07-18 WRANGLER JK (HDMB07-02)
- STRONG ARM Hatch Lift Support, 4449 (4449)
- COWLES PRODUCTS PROTEKTOTRIM DOOR EDGE GUARDS, FULL SIZE U, 150FT REEL, BLACK (39-201)
- DORMAN 926-991 Front Door Lock Cylinder (926-991)
- TRUE-TECH SMP 74-70 Amc Ambassador/80-78 Door Switch, Ds-240T (DS-240T)
- DORMAN Door Lock Knob #Dorman 75222 (75222)
- Acdelco Automotive Exterior Accessories