Shop All Automotive Door & Hatch Parts
Acdelco
Handle Asm-Frt S/D O/S, 25989399
Mfr # 25989399
Zoro # G3943999
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 8.5 in
- Color Black
- Width 215.89 in
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 25989399
- Zoro # G3943999
- UPC # 808709912187
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Length | 8.5 in |
Width | 215.89 in |
Height | 4.75 in |
Details
Material | Plastic |
Color | Black |
Weight | 0.56 lb |
Item | Passenger Side Front Exterior Door Handle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Midland Metal 990-569 Sewer Test Plug - 4 in. (990-569)
- DAYCO Utility Belt Industrl V-Belt, Ap72 (AP72)
- ILC Replacement for KOHLER 25-098-08 STARTER (25-098-08 STARTER)
- EZRED Memory Saver SUPER (EZMS4000)
- ACDELCO Handlefrt S/D O/S, 15742229 (15742229)
- COWLES PRODUCTS PROTEKTOTRIM DOOR EDGE GUARDS, FULL SIZE U, 150FT REEL, CLEAR (39-202)
- MOTORMITE Exterior Door Handle Rear Right Smooth B, 80823 (80823)
- FAIRCHILD INDUSTRIES 2007-2013 Silverado 1500 Front Door Seal Oem#: 22766400, G3161 (G3161)
- OVERTIME L559 Inside L Door Handle (OV88854)
- MOTORMITE Door Striker Bolt-M10-1.50 Door Lock Strik, 38445 (38445)
- FAIRCHILD INDUSTRIES Kg2017A - 1970-1981 Camaro Belt Weatherstrip Kit, Installation Kit (KG2017A)
- Acdelco Automotive Exterior Accessories