Shop All Automotive Door & Hatch Parts
Acdelco
Handle Asm-Frt S/D O/S, 15719666
Mfr # 15719666
Zoro # G3947359
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.25 in
- Weight 0.51 lb
- Color Black
- Length 5.39 in
- Includes Linkage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15719666
- Zoro # G3947359
- UPC # 808709587842
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Height | 4.25 in |
Length | 5.39 in |
Width | 4.25 in |
Details
Weight | 0.51 lb |
Color | Black |
Includes | Linkage |
Material | Steel |
Item | Front Exterior Door Handle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Flexible Hose Clamp Pliers, 24 in. (4525)
- SUR&R Pilot Point Oil Drain Plug, 3" W, PK5 (DP210)
- GROTE Heat Shrink/Solder, 16-14G, .25", M, PK25 (84-2825)
- FAIRCHILD INDUSTRIES G2005 - 1973-1991 Chevrolet Blazer Tailgate Belt Weatherstrip (G2005)
- ACDELCO Handlefrt S/D O/S, 15742229 (15742229)
- MOTORMITE Interior Door Handle-Front Left -Chrome (81625)
- PRECISION SCREEN & SECURITY PROD Asp 32 NAT WD Scr Door (3951NA2868)
- NTK Trunk Lock, 6T1002 (6T1002)
- DV8 OFFROAD JEEP JL HEAT HOOD 18-PRESENT WRANGLER JL (HDMBJL-01)
- DORMAN Tailgate Handle, 79602 (79602)
- VALTERRA DOOR MASTER KEY (L32PB095)
- Acdelco Automotive Door & Hatch Parts