Shop All Generator & Power Inverter Accessories
Acdelco
Generator Asm-., 84143542
Mfr # 84143542
Zoro # G8644873
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.4 in
- Voltage 12V DC
- Includes Pulley
- Width 6.4 in
- Max. Amps 150 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 84143542
- Zoro # G8644873
- UPC # 808709698722
- Country of Origin Unknown
- Category Generator & Power Inverter Accessories
Dimensions
Length | 6.4 in |
Width | 6.4 in |
Height | 6.3 in |
Pulley Outside Diameter (in) | 2.36 in |
Details
Item | Alternator |
Voltage | 12V DC |
Includes | Pulley |
Max. Amps | 150 A |
Fan Type | Internal |
Ground Type | Negative |
Number of Pulley Grooves | 6 |
Rotation | Clockwise |
Pulley Belt Type | Serpentine |
Case Material | Aluminum |
Number of Terminals | 3 |
Regulator Type | Internal |
Case Color | Natural |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A16N206LP)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- INTERMATIC Mech Timr Swtch 24H 120V (T103D89)
- GENERAC Maintenance Kit for 45kW Standby Generators (6172)
- GENERAC 6390 - 50-Ft 50-Amp Generator Cord (6390)
- GENERAC Bisque Touch-Up Paint Kit for Air-Cooled Standby Generators (5703)
- GENERAC Smart Switch 150 Amp Service Rated 120/240 1-Phase NEMA 3R (RXSW150A3)
- RELIANCE CONTROLS Non-Metallic Power Inlet Box, Amps 50 (PBN50)
- STENS Air Filter Shop Pack For Generac 420Cc Generator Engines 17211-899-000 (102-689-12)
- SOUTHWIRE Extension Cord, 100ft, 12/4, 20A, SOW, Black (1012)
- Acdelco Generator & Power Inverter Accessories