Shop All Generator & Power Inverter Accessories
Acdelco
Generator Asm, 84009358
Mfr # 84009358
Zoro # G8645853
original price:
$284.99
5% off
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pulley
- Width 13.25 in
- Max. Amps 145 A
- Voltage 14V DC
- Height 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 84009358
- Zoro # G8645853
- UPC # 808709599258
- Country of Origin Unknown
- Category Generator & Power Inverter Accessories
Dimensions
Width | 13.25 in |
Height | 10.25 in |
Length | 13.88 in |
Details
Item | Alternator |
Includes | Pulley |
Max. Amps | 145 A |
Voltage | 14V DC |
Case Material | Aluminum |
Number of Terminals | 3 |
Rotation | Clockwise |
Case Color | Natural |
Number of Pulley Grooves | 5 |
Fan Type | Internal |
Pulley Belt Type | Serpentine |
Ground Type | Negative |
Plug Type | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 4A, 250V AC, 5 PK (67203)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG1300403)
- CARLON Conduit Strap 1 Nm 1Hole (E978FC-CAR)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24V LED+Z-Diode PG9 (7000-29021-0000000)
- GENERAC Maintenance Kit, 389cc and 420cc Engines Includes Oil (6840)
- GENERAC 100-Amp Single-Load Manual Transfer Switch (6334)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton, Pwr Protn) (QT8215)
- GENERAC 7102 - Air Cooled Oil Heater (7102)
- GENERAC XD5000E Portability Kit (6910)
- GENERAC Manual to Auto Upgrade Kit (6869)
- GENERAC 6382 - 7.5kW Outdoor SE rated Power Center, 30A main, 200A utility (6382)
- Acdelco Generator & Power Inverter Accessories