Shop All Generator & Power Inverter Accessories
Acdelco
Generator Asm, 22942844
Mfr # 22942844
Zoro # G8647210
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.25 in
- Length 13.88 in
- Voltage 14V DC
- Max. Amps 150 A
- Height 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 22942844
- Zoro # G8647210
- UPC # 808709157595
- Country of Origin Unknown
- Category Generator & Power Inverter Accessories
Dimensions
Width | 13.25 in |
Length | 13.88 in |
Height | 10.25 in |
Details
Item | Alternator |
Voltage | 14V DC |
Max. Amps | 150 A |
Includes | Pulley |
Plug Type | Oval |
Number of Terminals | 3 |
Number of Pulley Grooves | 6 |
Fan Type | Internal |
Case Color | Natural |
Ground Type | Negative |
Pulley Belt Type | Serpentine |
Case Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BB)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOUHFSC1)
- DUROMAX 240v 30A 10GA 50Ft Generator Cord with Cord Hanger (XP3050GC)
- FROST KING 0.1 in. H X 7.2 in. W X 144 in. L Green Plastic A Automatic Drain Away (DE300)
- GENERAC 25 ft. 30 Amp Generator Power Cord (6328)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- GENERAC Base Plug Kit, Use w/5518,5883-87 (5651)
- GENERAC 600 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN600G3)
- Acdelco Generator & Power Inverter Accessories