Shop All Engine Components
Acdelco
Gear-Speedo Drvn, 3987921
Mfr # 3987921
Zoro # G4586492
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.355 in
- Height 1.51 in
- Color Red
- Material Nylon
- Length (in) 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 3987921
- Zoro # G4586492
- UPC # 36666071399
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | 0.355 in |
Height | 1.51 in |
Length (in) | 2.8 in |
Details
Color | Red |
Material | Nylon |
Item | Speedometer Driven Gear |
Number of Tooths | 21 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Manual Truck Drain, 17 gal. (48UJ80)
- WEATHERTECH CargoLiners/Black, 40857 (40857)
- SPEC-D TUNING 08-17 Dodge Challenger Spoiler- Sp Style- Matte Black (SPL-CHA08JMSP-SD)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480-12 5 Hole 4 Ply (30580)
- ACDELCO Bolt-Bat Cbl Term, 19115561 (19115561)
- ACDELCO Lifter-Vlv (HL66)
- ACDELCO Bracket Asm-P/S Fluid Rsvr, 12555222 (12555222)
- ACDELCO Pan-A/Trns Oil, 8681485 (8681485)
- ACDELCO Retainer-Si Wdo Defg Otlt Grl, 12338108 (12338108)
- ACDELCO Glow Plug, 32G (32G)
- ZEROSTART Oil Pan Heater - 1000W 120V, 1in. Npt, Water/Oil, Stainless Stl (8609098)
- Acdelco Engine Components