Shop All Power Steering Fluid
Acdelco
Gear Kit-Strg, 25956915
Mfr # 25956915
Zoro # G8899662
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal, Mounting Brackets, Outer Tie Rods
- Grade Type Regular
- End To End Length (in) 55.42 in
- Number of Mount Holes 2
- Height (in) 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 25956915
- Zoro # G8899662
- UPC # 707773700297
- Country of Origin Unknown
- Category Power Steering Fluid
Dimensions
End To End Length (in) | 55.42 in |
Height (in) | 5.5 in |
Length (in) | 61 in |
Width (in) | 7.5 in |
Steering Input Shaft Diameter (in) | 0.662 in |
Details
Includes | Gasket Or Seal, Mounting Brackets, Outer Tie Rods |
Grade Type | Regular |
Number of Mount Holes | 2 |
Bellows Color | Black |
Item | Electric Rack and Pinion Gear Assembly |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST185/80D-13 5 Hole D Ply (3S334)
- GROTE Flash Tube-Medium Profile-Plastic Base, 92970 (92970)
- A & I PRODUCTS Fan, 6 Blade 23" x23" x3" (A-AR48871)
- PENNZOIL Engine Oil, 5W-20, Synthetic, Ultra Platinum, 1 Qt. (550040863)
- ACDELCO Gear Kit-Strg, 25956916 (25956916)
- ACDELCO GEAR ASM-STRG (22930456)
- ACDELCO Gear Kit-Strg, 19257638 (19257638)
- MOTOR MEDIC Power Steering Fluid, 1 gal., Bottle (M2734)
- MOTOR MEDIC Power Steering Fluid, 12 oz., Bottle (M2713)
- PYROIL Power Steering Fluid Sealer, 12 Oz (PYPSC12)
- VALVOLINE Power Steering Fluid, 32 Oz, Amber (VV335)
- Acdelco Power Steering Fluid