Shop All Other Small Engine Parts
Acdelco
Gear Asm-Strg (W/Strg Lnkg Tie Rod), 25957397
Mfr # 25957397
Zoro # G2164824
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket; Mounting Brackets; Outer Tie Rods
- Overall Height (In.) 10.88 in
- Shaft Dia. (In.) 0.662 in
- Weight 24.65 lb
- Inlet Line Fitting Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 25957397
- Zoro # G2164824
- UPC # 808709010616
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 10.88 in |
Shaft Dia. (In.) | 0.662 in |
End To End Length (in) | 60.52 in |
Width (in) | 12.12 in |
Outlet Line Fitting Diameter (in) | 0.474 in |
Length (in) | 65.12 in |
Inlet Line Fitting Diameter (in) | 0.437 in |
Details
Item | Steering Gear Assembly with Linkage Tie Rods |
Includes | Gasket; Mounting Brackets; Outer Tie Rods |
Weight | 24.65 lb |
Inlet Line Fitting Gender | Female |
Grade Type | Regular |
Number of Mount Holes | 2 |
Outlet Line Fitting Gender | Female |
Bellows Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY INDUSTRIES 30 in. Sprayer Wand (SG-4200-18-CB)
- DESIGN TOSCANO Fountec Garden Fountain Algaecide and Water Clarifier (EC50008)
- BLACKSTONE Stainless Steel Grill Tool Set, Black & Silver - 5 Piece (8075102)
- STENS Clutch Drive Cable 290-964 For Mtd 946-04230A (290-964)
- ACDELCO Tube Asm-Pcv, 12615914 (12615914)
- ACDELCO Filter Asm-Oil, Pf466G (PF466G)
- ACDELCO Body Asm-Throt (W/Throt Actr), 12694875 (12694875)
- ACDELCO Filter Asm-Oil, Pf2259 (PF2259)
- ACDELCO Transmitter Asm-R/Con Dr Lk, 20877108 (20877108)
- ACDELCO Filter Asm-Oil, Pf2057 (PF2057)
- MTD Cap-Steering Whl (731-04681)
- Acdelco Other Small Engine Parts