Shop All Power Steering Fluid
Acdelco
Gear Asm-Strg, 19303500
Mfr # 19303500
Zoro # G8876011
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal, Mounting Brackets
- Steering Input Shaft Diameter (in) 0.662 in
- Width (in) 8 in
- Bellows Color Black
- Height (in) 5.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 19303500
- Zoro # G8876011
- UPC # 808709239208
- Country of Origin Unknown
- Category Power Steering Fluid
Dimensions
Steering Input Shaft Diameter (in) | 0.662 in |
Width (in) | 8 in |
Height (in) | 5.88 in |
Length (in) | 50.12 in |
End To End Length (in) | 45.2 in |
Details
Includes | Gasket Or Seal, Mounting Brackets |
Bellows Color | Black |
Number of Mount Holes | 2 |
Grade Type | Regular |
Item | Steering Gear Assembly |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha10359C (HA10359C)
- EXTREME MAX Extreme Max 3006.6500 BoatTector Vinyl-Coated Mushroom Anchor - 8 lbs. (3006.6500)
- THE MAIN RESOURCE Bead, Lift Tool, Long Sock (TMRTC11400098)
- RONSTAN Battlestick Telescopic Light Alloy 740-1120Mm Long (RF3134)
- ACDELCO Gear Kit-Strg, 25956916 (25956916)
- ACDELCO Gear Kit-Strg, 19257638 (19257638)
- ACDELCO GEAR ASM-STRG (22930456)
- IDEMITSU Idemitsu Psf 12 Oz P/S Fluid, 30040106-97200C020 (30040106-97200C020)
- MAG 1 Power Steering Fluid, 12 oz. (813)
- MAG 1 Gas Treatment, Liquid, Amber, 12 Oz (MAG00152)
- MOTOR MEDIC Power Steering Fluid, 1 gal., Bottle (M2734)
- Acdelco Power Steering Fluid