Shop All Power Steering Fluid
Acdelco
GEAR ASM-STRG
Mfr # 15950143
Zoro # G802181478
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Line Fitting Gender Female
- Width (in) 10.8 in
- Outlet Line Fitting Diameter (in) 0.744 in
- Inlet Line Fitting Gender Female
- Number of Mount Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15950143
- Zoro # G802181478
- UPC # 708000000000
- Country of Origin Unknown
- Category Power Steering Fluid
Dimensions
Width (in) | 10.8 in |
Outlet Line Fitting Diameter (in) | 0.744 in |
Steering Input Shaft Diameter (in) | 0.662 in |
Height (in) | 4.7 in |
End To End Length (in) | 59.98 in |
Length (in) | 52 in |
Inlet Line Fitting Diameter (in) | 0.663 in |
Details
Outlet Line Fitting Gender | Female |
Inlet Line Fitting Gender | Female |
Number of Mount Holes | 3 |
Includes | Gasket Or Seal, Mounting Brackets |
Grade Type | Regular |
Item | Steering Gear Assembly |
Bellows Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PRINCE FA25 Replacement/Interchange Spin-On Filter (MF0057997)
- OTC DIGITAL HYDRAULIC FLOW METER, 100 GPM (4285)
- BETA 1 FILTERS Spin-On replacement filter for P1048WR / Y2K (B1SF0009012)
- ILC Replacement For MITSUBISHI M2T58881 STARTER (M2T58881 STARTER)
- ACDELCO Gear Kit-Strg, 19257638 (19257638)
- ACDELCO Gear Kit-Strg, 25956916 (25956916)
- ACDELCO GEAR ASM-STRG (22930456)
- LUCAS OIL Power Steering Fluid Sealer, Red, 12 Oz (10008)
- RED LINE 30404 Power Steering Fluid - 1 Quart Bottle (R31-30404)
- STP Oil Additive, Oil Treatment, Bottle, 15 fl oz, Gasoline Engines, Brown (66079-0(8262))
- PRESTONE Power Steering Fluid 32 oz (AS261Y)
- Acdelco Power Steering Fluid