Shop All Power Steering Fluid
Acdelco
Gear Asm-R/Pinion Strg, 23271562
Mfr # 23271562
Zoro # G8885741
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal, Mounting Brackets
- Height (in) 7.2 in
- End To End Length (in) 52.92 in
- Steering Input Shaft Diameter (in) 0.66 in
- Number of Mount Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 23271562
- Zoro # G8885741
- UPC # 808709415596
- Country of Origin Unknown
- Category Power Steering Fluid
Dimensions
Height (in) | 7.2 in |
End To End Length (in) | 52.92 in |
Steering Input Shaft Diameter (in) | 0.66 in |
Inlet Line Fitting Diameter (in) | 0.67 in |
Length (in) | 52.9 in |
Outlet Line Fitting Diameter (in) | 0.63 in |
Width (in) | 9.6 in |
Details
Includes | Gasket Or Seal, Mounting Brackets |
Item | Hydraulic Rack and Pinion Steering Gear Assembly |
Number of Mount Holes | 4 |
Grade Type | Regular |
Outlet Line Fitting Gender | Female |
Inlet Line Fitting Gender | Female |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-TRA SEAL Tire Lettering Crayon, Yellow, PK12 (YMC)
- OTC 55 T Ram Assembly Repair Kit (300114)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-120R)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (M001000603)
- ACDELCO Gear Kit-Strg, 25956916 (25956916)
- ACDELCO GEAR ASM-STRG (22930456)
- ACDELCO Gear Kit-Strg, 19257638 (19257638)
- STP Oil Additive, Oil Treatment, Bottle, 15 fl oz, Gasoline Engines, Brown (66079-0(8262))
- PYROIL Power Steering Fluid Sealer, 12 Oz (PYPSC12)
- A1 CARDONE POWER STEERING GEAR (97-5200GB)
- PRESTONE Power Steering Fluid 32 oz (AS261Y)
- Acdelco Power Steering Fluid