Shop All Power Steering Fluid
Acdelco
Gear, 3860347
Mfr # 3860347
Zoro # G8892428
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon
- Number of Tooths 24
- Height (in) 1.1 in
- Width (in) 0.355 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 3860347
- Zoro # G8892428
- UPC # 36666069853
- Country of Origin Unknown
- Category Power Steering Fluid
Dimensions
Height (in) | 1.1 in |
Width (in) | 0.355 in |
Length (in) | 2.8 in |
Details
Color | Yellow |
Material | Nylon |
Number of Tooths | 24 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Racor Spin-On Elements, 4.81", S3238 (S3238)
- IN-COMMAND CONTROL SYSTEMS iN-Command Tire Pressure Monitoring System - 2 Sensor Package (NCTP1002)
- SKF Shaft Seal, 1-13/16 x 2-7/8 x 5/16", CRW1, NBR (18242)
- STAMPEDE 12-12 TACOMA SMOKE VP BUGSHIELD (2323-2)
- ACDELCO Gear Kit-Strg, 25956916 (25956916)
- ACDELCO GEAR ASM-STRG (22930456)
- ACDELCO Gear Kit-Strg, 19257638 (19257638)
- A1 CARDONE POWER STEERING GEAR (97-5200GB)
- IDEMITSU Idemitsu Psf 12 Oz P/S Fluid, 30040106-97200C020 (30040106-97200C020)
- MAG 1 Brake Fluid, Liquid, Clear, 12 Oz (MAG00122)
- PYROIL Power Steering Fluid, 12 Oz (PYPSF12P)
- Acdelco Power Steering Fluid