Shop All Engine Gaskets, Seals & O-Rings
Acdelco
Gasket-Throt Body, 219-489
Mfr # 219-489
Zoro # G9552948
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- Color Gray
- Includes Gasket Or Seal Included
- Bolt Holes 2
- System Type Port Fuel Injection (PFI)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 219-489
- Zoro # G9552948
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Details
Material | Fiber |
Color | Gray |
Includes | Gasket Or Seal Included |
Bolt Holes | 2 |
System Type | Port Fuel Injection (PFI) |
Number Of Gaskets | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Inflation Connector (5007)
- WESTWARD Lug, 4 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY92)
- GPD Switches, 1711553 (1711553)
- VELVAC Male Connector, 1/2"x3/8" (012047)
- ACDELCO Seal, 19257296 (19257296)
- ACDELCO Seal-Eng Cool Air Bl Pipe(O Ring), 24573057 (24573057)
- ACDELCO Seal Kit-F/Injr (O Ring)(W/Injector Ha, 12644934 (12644934)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 14098654 (14098654)
- ACDELCO SEAL FRT DIFF BRG ADJR(O RING) (15521872)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 12560223 (12560223)
- SKF Shaft Seal, 1-5/16 x 2-1/16 x 5/16", CRWA1, NBR (13052)
- Acdelco Automotive Engine Gaskets & Seals