Shop All Engine Gaskets, Seals & O-Rings
Acdelco
Gasket-Therm Bypass Pipe, 10115741
Mfr # 10115741
Zoro # G8870831
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.606 in
- Material Acrylic, Cork, Steel
- Length 1.811 in
- Thickness 0.078 in
- Face Width 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 10115741
- Zoro # G8870831
- UPC # 808709017813
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Width | 1.606 in |
Length | 1.811 in |
Face Width | 0.252 in |
Details
Material | Acrylic, Cork, Steel |
Thickness | 0.078 in |
Item | Multi-Purpose Gasket |
Grade Type | Regular |
Number of Mount Holes | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 5 gal. Brake Parts Cleaner Pail (05052)
- MIGHTY MAXX Tire Knocker Aluminum 18in (082-63713)
- DONALDSON Hydraulic Filter Cartridge (P169344)
- DISCO Window Regulator Door Wheel BMW E39 1995-2004 (13688PK)
- ACDELCO Seal Kit-F/Injr (O Ring)(W/Injector Ha, 12644934 (12644934)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 12560223 (12560223)
- ACDELCO Seal, 19257296 (19257296)
- ACDELCO Seal-Eng Cool Air Bl Pipe(O Ring), 24573057 (24573057)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 14098654 (14098654)
- ACDELCO Gasket-Tbi Pr-Each/Bx-5, 40-692 (40-692)
- SKF Shaft Seal, 1-13/64 x 2-1/4 x 1/4", CRW1, NBR (11914)
- Acdelco Engine Gaskets, Seals & O-Rings