Shop All Engine Gaskets, Seals & O-Rings
Acdelco
Gasket-Tbi Pr-Each/Bx-5, 40-692
Mfr # 40-692
Zoro # G9564732
product price: $8.05
/ea
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket Or Seal Included
- Material Fiber
- Color Black
- Bolt Holes 3
- System Type Throttle Body Injection (TBI)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 40-692
- Zoro # G9564732
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Details
Includes | Gasket Or Seal Included |
Material | Fiber |
Color | Black |
Bolt Holes | 3 |
System Type | Throttle Body Injection (TBI) |
Number Of Gaskets | 5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 4" Female Vented Locking Cap (600181-6)
- INGERSOLL-RAND Hook/Loop Pad For The Irt3129K, 3" (IRT03H-PAD-HL)
- AGS Brass compression union, 3/8, 10/bag (CFB-4)
- BAYCO Jumper Cables, 20Ft, 500 Amps, Parrot Jaw (SL-3008)
- ACDELCO SEAL FRT DIFF BRG ADJR(O RING) (15521872)
- ACDELCO Seal-Eng Cool Air Bl Pipe(O Ring), 24573057 (24573057)
- ACDELCO Seal, 19257296 (19257296)
- ACDELCO Seal Kit-F/Injr (O Ring)(W/Injector Ha, 12644934 (12644934)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 14098654 (14098654)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 12560223 (12560223)
- SKF Shaft Seal, 2-1/2 x 3-1/2 x 7/16", CRW1, NBR (24980)
- Acdelco Automotive Engine Gaskets & Seals