Shop All Automotive Manifold Gaskets
Acdelco
Gasket Kitint Manif
Mfr # 19207929
Zoro # G800555974
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (in) 9.69 in
- Height (in) 3.62 in
- Length (in) 19.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19207929
- Zoro # G800555974
- UPC # 808709813491
- Country of Origin Unknown
- Category Automotive Manifold Gaskets
Dimensions
Width (in) | 9.69 in |
Height (in) | 3.62 in |
Length (in) | 19.06 in |
Details
Item | Engine Intake Manifold Gasket |
Description
Gasket Kitint Manif
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cone, Tapered Roller Bearing 3.3" x3.4" x1.1" (A-13600LA-I)
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-3/4 in. (R40-200/275)
- ACDELCO Filter Kit-Fuel, Tp1020 (TP1020)
- SATCO 35W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1996)
- FEL-PRO Mnfld 76-62 Ford, Ms90103-1 (MS90103-1)
- MAHLE Exhaust Manifold Gasket, MS16509 (MS16509)
- MAHLE Engine Intake Manifold Gasket, G32749 (G32749)
- FEL-PRO Intake Manifold Gasket, Ms97222 (MS97222)
- MAHLE Intake and Exhaust Manifolds Combination Gasket, MS15510 (MS15510)
- MR. GASKET EXH GSKT MLS ALUM SBC RD POR (7402G)
- MAHLE Engine Intake Manifold Gasket Set, MS15166X (MS15166X)
- Acdelco Automotive Manifold Gaskets