Shop All Automotive Manifold Gaskets
Acdelco
Gasket Kit-Int Manif, Ms004
Mfr # MS004
Zoro # G9007191
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 0.125 Inch
- Includes Intake Manifold Gasket Included, 6, Oil Filter Gaskets Included, Plenum Gasket Included, Upper Intake Manifold Gaskets Included, Valve Cover Gaskets Included, Water Crossover Included
- Orifice Tube Included Water Crossover Included
- Oil Pump Gasket Included Plenum Gasket Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # MS004
- Zoro # G9007191
- UPC # 808709583752
- Country of Origin Unknown
- Category Automotive Manifold Gaskets
Details
Material | Rubber |
Thickness | 0.125 Inch |
Includes | Intake Manifold Gasket Included, 6, Oil Filter Gaskets Included, Plenum Gasket Included, Upper Intake Manifold Gaskets Included, Valve Cover Gaskets Included, Water Crossover Included |
Orifice Tube Included | Water Crossover Included |
Oil Pump Gasket Included | Plenum Gasket Included |
Oil Resistant Outer Coating | Upper Intake Manifold Gaskets Included |
One Wire Capable | Valve Cover Gaskets Included |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO Grabber Catch Latch - Side Mount - Black - Pull-Up Force 44N (10lbf) (C3-810)
- FOUR SEASONS Fitting-Fo Bl #6 90 Ac Fitting, 14206 (14206)
- RACE SPORT Led Rocker Switch Style 2-Port Usb Charge Panel W/ White Radiance (RSRSUSBW)
- WESTWARD Booster Cable, SD, 4 AWG, 16 Ft, 285 Amp (5RXG3)
- MAHLE Exhaust Manifold Gasket Set, MS19225 (MS19225)
- ELRING DIRKO HT OXIMIC GREY 70 ML BLISTER US (510.031)
- MAHLE Exhaust Manifold Gasket, MS16509 (MS16509)
- FEL-PRO Intake Manifold Sheet, 12001 (12001)
- MAHLE Exhaust Manifold Gasket Set, MS16124 (MS16124)
- MAHLE Engine Intake Manifold Gasket Set, MIS16203A (MIS16203A)
- MAHLE Engine Intake Manifold Gasket Set, MS15166X (MS15166X)
- Acdelco Automotive Manifold Gaskets