Shop All Other Small Engine Parts
Acdelco
Gasket-Egr Vlv, 10077547
Mfr # 10077547
Zoro # G2116813
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helps provide a leak-free seal. Allows exhaust pollutants to enter the engine for re-burn. Helps the engine emission system operate properly. Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies
- Fits Brand EGR Valve Gasket ACDelco GM Original Equipment 10077547Fits: 82-83 Buick Century, 82-85 Buick Skylark, 82-86 Chevrolet C10, 82-86 Chevrolet C20, 82-86 Chevrolet C20 Suburban, 82-86 Chevrolet C30, 82-92 Chevrolet Camaro, 82-83 Chevrolet Caprice, 82-86 Chevrolet Celebrity, 82-83 Chevrolet Citation, 82 Chevrolet El Camino, 82-85 Chevrolet G10, 82-85 Chevrolet G20, 82-85 Chevrolet G30, 82-83 Chevrolet Impala, 82-86 Chevrolet K10, 82-86 Chevrolet K30, 82 Chevrolet K5 Blazer, 82 Chevrolet Malibu, 82 Chevrolet Monte Carlo, 82-90 Chevrolet P30, 82-86 GMC C1500, 82-86 GMC C2500, 82-86 GMC C2500 Suburban, 82-86 GMC C3500, 82 GMC Caballero, 82-85 GMC G1500, 82-85 GMC G2500, 82-85 GMC G3500, 82 GMC Jimmy, 82-86 GMC K1500, 82-86 GMC K3500, 82-90 GMC P3500, 82-83 Oldsmobile Cutlass Ciera, 82-84 Oldsmobile Omega, 82-86 Pontiac 6000, 82-92 Pontiac Firebird, 82-84 Pontiac Phoenix, 83-85 Chevrolet S10, 83-85 Chevrolet S10 Blazer, 88-89 GMC C3500, 88-89 GMC K3500, 83-85 GMC S15, 83-85 GMC S15 Jimmy, 83 Pontiac Parisienne, 86 Buick Century, 84-85 Chevrolet Citation II, 86 Oldsmobile Cutlass Ciera, 85-86 Cadillac Cimarron, 85 Chevrolet Astro, 85-88 Chevrolet Cavalier, 85-91 Chevrolet Corvette, 89-90 Chevrolet G30, 89-90 GMC G3500, 85 GMC Safari, 85-88 Oldsmobile Firenza, 90-95 Chevrolet Cavalier, 87-95 Chevrolet Beretta, 87-95 Chevrolet Corsica, 87-88 Chevrolet R20, 87-88 Chevrolet R20 Suburban, 87-88 Chevrolet R30, 90-95 Chevrolet S10, 87-88 Chevrolet V30, 87-89 GMC R2500, 87-90 GMC R2500 Suburban, 87-90 GMC R3500, 90 GMC S15, 87-90 GMC V3500, 88-89 Chevrolet C3500, 88-89 Chevrolet K3500, 89 Chevrolet R2500, 89-90 Chevrolet R2500 Suburban, 89-90 Chevrolet R3500, 89-90 Chevrolet V3500, 89 Pontiac Grand Am, 89-91 Pontiac Sunbird, 93-95 Buick Century, 90 Chevrolet C1500, 93-95 Oldsmobile Cutlass Ciera, 91-95 GMC Sonoma, 94-95 Chevrolet LLV, 95 Pontiac Sunfire
- Overall Height (In.) 1.2
- Overall Width (In.) 1.290 Inch
- Material Aluminum, Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 10077547
- Zoro # G2116813
- UPC # 36666943917
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 1.2 |
Overall Width (In.) | 1.290 Inch |
Width (in) | 1.6 |
Length (in) | 2.990 Inch |
Details
Features | Helps provide a leak-free seal. Allows exhaust pollutants to enter the engine for re-burn. Helps the engine emission system operate properly. Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies |
Fits Brand | EGR Valve Gasket ACDelco GM Original Equipment 10077547Fits: 82-83 Buick Century, 82-85 Buick Skylark, 82-86 Chevrolet C10, 82-86 Chevrolet C20, 82-86 Chevrolet C20 Suburban, 82-86 Chevrolet C30, 82-92 Chevrolet Camaro, 82-83 Chevrolet Caprice, 82-86 Chevrolet Celebrity, 82-83 Chevrolet Citation, 82 Chevrolet El Camino, 82-85 Chevrolet G10, 82-85 Chevrolet G20, 82-85 Chevrolet G30, 82-83 Chevrolet Impala, 82-86 Chevrolet K10, 82-86 Chevrolet K30, 82 Chevrolet K5 Blazer, 82 Chevrolet Malibu, 82 Chevrolet Monte Carlo, 82-90 Chevrolet P30, 82-86 GMC C1500, 82-86 GMC C2500, 82-86 GMC C2500 Suburban, 82-86 GMC C3500, 82 GMC Caballero, 82-85 GMC G1500, 82-85 GMC G2500, 82-85 GMC G3500, 82 GMC Jimmy, 82-86 GMC K1500, 82-86 GMC K3500, 82-90 GMC P3500, 82-83 Oldsmobile Cutlass Ciera, 82-84 Oldsmobile Omega, 82-86 Pontiac 6000, 82-92 Pontiac Firebird, 82-84 Pontiac Phoenix, 83-85 Chevrolet S10, 83-85 Chevrolet S10 Blazer, 88-89 GMC C3500, 88-89 GMC K3500, 83-85 GMC S15, 83-85 GMC S15 Jimmy, 83 Pontiac Parisienne, 86 Buick Century, 84-85 Chevrolet Citation II, 86 Oldsmobile Cutlass Ciera, 85-86 Cadillac Cimarron, 85 Chevrolet Astro, 85-88 Chevrolet Cavalier, 85-91 Chevrolet Corvette, 89-90 Chevrolet G30, 89-90 GMC G3500, 85 GMC Safari, 85-88 Oldsmobile Firenza, 90-95 Chevrolet Cavalier, 87-95 Chevrolet Beretta, 87-95 Chevrolet Corsica, 87-88 Chevrolet R20, 87-88 Chevrolet R20 Suburban, 87-88 Chevrolet R30, 90-95 Chevrolet S10, 87-88 Chevrolet V30, 87-89 GMC R2500, 87-90 GMC R2500 Suburban, 87-90 GMC R3500, 90 GMC S15, 87-90 GMC V3500, 88-89 Chevrolet C3500, 88-89 Chevrolet K3500, 89 Chevrolet R2500, 89-90 Chevrolet R2500 Suburban, 89-90 Chevrolet R3500, 89-90 Chevrolet V3500, 89 Pontiac Grand Am, 89-91 Pontiac Sunbird, 93-95 Buick Century, 90 Chevrolet C1500, 93-95 Oldsmobile Cutlass Ciera, 91-95 GMC Sonoma, 94-95 Chevrolet LLV, 95 Pontiac Sunfire |
Material | Aluminum, Fiber |
Weight | 0.1 |
Tooth Thickness | 0.42 |
Port Quantity | 2 |
Bolt Hole Quantity | 2 |
Number Of Gaskets | 1 |
Thickness (in) | 0.070 Inch |
Number Of Bolt Holes | 2 |
Number Of Ports | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Mower Mandrel Spindle For MTD Fits Cub Cadet 54 6180671 9180671B 91804608A (LAS20-0009_2)
- MI-T-M Pump (3-0215)
- MAKITA 20" Guide Bar, 3/8", .050" (E-00131)
- DOGIPOT Pole Mounted Pet Waste Station, Black (1003BLK-L)
- ACDELCO Handle Asm-R/D O/S, 15269298 (15269298)
- ACDELCO Transmitter Asm-R/Con Dr Lk, 20877108 (20877108)
- ACDELCO Filter Asm-Oil, Pf466G (PF466G)
- ACDELCO Rod Kitstrg Lnkg Inr Tie, 46A0097A (46A0097A)
- ACDELCO Gasket-Oil Fltr, 12687466 (12687466)
- ACDELCO Price Ea Seal-Oil, 15552872 (15552872)
- KOHLER Cover (52 082 04-S)
- Acdelco Other Small Engine Parts