Shop All Electric Polishers And Buffers
Acdelco
G12 Series Lith 12V 3 Mini Polisher
Mfr # ARS1212
Zoro # G4842942
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 0 to 2800
- Battery Included / Bare Tool Battery Included
- Voltage 12V DC
- Spindle Thread Size M6-1.0
- Cordless Tool Battery Type Li-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARS1212
- Zoro # G4842942
- Country of Origin Taiwan, Province of China
- Category Electric Polishers And Buffers
Dimensions
Spindle Thread Size | M6-1.0 |
Tool Length | 5.5 in |
Pad Size | 3 in |
Details
Item | Sander Polisher |
No Load RPM | 0 to 2800 |
Battery Included / Bare Tool | Battery Included |
Voltage | 12V DC |
Cordless Tool Battery Type | Li-ion |
Tool Weight | 1.93 lb |
Series | G12 |
Included Charger | ADC12US07-99 |
Battery Capacity | 2 Ah |
Handle Design | Two Positioned Side Handle |
Battery Included | AB1207LA |
Includes | (2) Battery Pack, Charger, Backing Pads, Sand Papers, Compounding Pad |
Features | Compact and light weight; Variable speed to avoid spraying polish compound during starting up; Built-in Battery Indicator; LED Light |
Grit | 240, 320, 600 |
Compounding Pad Material | Wool Bonnet, Velcro, Foam |
Description
G12 Series Lith 12V 3 Mini Polisher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP KDK-119 Type 5C Collet Bar Holder (3900-5419)
- PROTO 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (J78412MP)
- TEKTON 7/8 Inch Combination Wrench (18264)
- IGAGING Micro USB DataConnect Kit - 35-025-USB (35-025-USB)
- ACDELCO G12 12V Cordless 3" Polisher, 2-Battery Kit w/Accessories (ARS1212P)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 6in, Med, PK10 (810710)
- FLEX NORTH AMERICA Wet Polisher, 7.4 Amps, 13 ft. Cord (LW 1503 A)
- PERFORMANCE TOOL 10 Orbit BuffPolisher (W50054)
- PORTER-CABLE 6 in. Variable-Speed Random Orbit Polisher (7424XP)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- JET JET 12 in Single Speed Industrial Buffer (578412)
- Acdelco Electric Polishers And Buffers