Shop All Cordless Tool Accessories
Acdelco
G12 Series 12V Li-Ion Battery, 2-pk, AB1207LA-P2
Mfr # AB1207LA-P2
Zoro # G1949137
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # AB1207LA-P2
- Zoro # G1949137
- Country of Origin Taiwan, Province of China
- Category Cordless Tool Accessories
Description
ACDelco G12 12V 2.0Ah Battery 2-Pack
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
G12 Li-ion battery pack for all G12 series tools
* 2-Pack
* 12V DC - 2.0 Ah Capacity
* Battery Only
SPECIFICATIONS
Voltage: 12V DC
* Capacity: 2.0 Ah (24Wh)
* Type: Li-ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO STRAIGHT ROUTR BIT 1/2""D (DR04132)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.77mm (112301770)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 18", Finish: Chrome plated (KTI-48018)
- DRILL AMERICA 1"-82 HSS 3 Flute Center Reamer (DEWCSK1-82)
- ACDELCO P20 series 20V Li-ion battery, 4.0 Ah (AB2027LA-2)
- ACDELCO G12 Series Li-ion Battery Charger (ADC12US07-99)
- ACDELCO G12 Series 12V Li-Ion Battery, Black (AB1207LA)
- ILC Replacement for Makita Bl1840 Battery (BL1840)
- MILWAUKEE TOOL MX FUEL REDLITHIUM XC406 Extended Capacity Battery Pack (MXFXC406)
- MILWAUKEE TOOL M12 REDLITHIUM HIGH OUTPUT CP2.5 Compact Battery Pack (48-11-2425)
- MILWAUKEE TOOL M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1865)
- Acdelco Cordless Tools