Shop All Ratcheting Wrenches
Acdelco
G12 K92 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 2-Battery
Mfr # ARW1209-K92
Zoro # G1140208
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARW1209-K92
- Zoro # G1140208
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
ACDelco G12 Series 2-Tool Cordless Combo Kit- 1/4" & 3/8" Ratchet Wrench, ARW1209-K92
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Combo kits includes ARW1209 (3/8" drive, 45 ft- lbs, 170 RPM) & . ARW1207 (1/4" drive, 30 ft-lbs, 240 RPM) .
* Compact head design for use in tight spaces. Well balanced with 10" length and about 2 lbs in weight (each bare tool)
* Slim body with non-slip grip for comfort and long time use. Built-in LED light.
* Optimized Head/Body ratio with longer metal heand and enhanced metal sturcture at joint make it can deal with tough jobs
* Common battery for other G12 Compact Seires tools. The go- to- tool for your Auto shop, or garage
Package includes: ARW1209 & ARW1207 bare tool, 2x 12V Li-ion Battery, Charger
ARW1209 SPECIFICATIONS
* Voltage: 12V DC
* Drive: 3/8" square
* Length: 10"
* Max. Torque: 45 ft-lbs (65 Nm)
* No Load Speed: 170 RPM
* LED light: Yes
* Tool Weight: 2.3 lbs
* Battery: AB1207LA Li-ion 2.0Ah
* Quick charger: ADC12US07-99
ARW1207 SPECIFICATIONS
* Voltage: 12V DC
* Drive: 1/4" square
* Length: 10"
* Max. Torque: 30 ft-lbs (40 Nm)
* No Load Speed: 240 RPM
* LED light: Yes
* Tool Weight: 1.87 lbs
* Battery: AB1207LA Li-ion 2.0Ah
* Quick charger: ADC12US07-99
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Combo kits includes ARW1209 (3/8" drive, 45 ft- lbs, 170 RPM) & . ARW1207 (1/4" drive, 30 ft-lbs, 240 RPM) .
* Compact head design for use in tight spaces. Well balanced with 10" length and about 2 lbs in weight (each bare tool)
* Slim body with non-slip grip for comfort and long time use. Built-in LED light.
* Optimized Head/Body ratio with longer metal heand and enhanced metal sturcture at joint make it can deal with tough jobs
* Common battery for other G12 Compact Seires tools. The go- to- tool for your Auto shop, or garage
Package includes: ARW1209 & ARW1207 bare tool, 2x 12V Li-ion Battery, Charger
ARW1209 SPECIFICATIONS
* Voltage: 12V DC
* Drive: 3/8" square
* Length: 10"
* Max. Torque: 45 ft-lbs (65 Nm)
* No Load Speed: 170 RPM
* LED light: Yes
* Tool Weight: 2.3 lbs
* Battery: AB1207LA Li-ion 2.0Ah
* Quick charger: ADC12US07-99
ARW1207 SPECIFICATIONS
* Voltage: 12V DC
* Drive: 1/4" square
* Length: 10"
* Max. Torque: 30 ft-lbs (40 Nm)
* No Load Speed: 240 RPM
* LED light: Yes
* Tool Weight: 1.87 lbs
* Battery: AB1207LA Li-ion 2.0Ah
* Quick charger: ADC12US07-99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J74275P)
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x12" 1/2 (CC378-01)
- BON TOOL Bon 14-460 Band Breaker (14-460)
- BON TOOL Bon 28-130 Soil Probe, 36" (28-130)
- ACDELCO G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs, Tool Only (ARW1210-3T)
- ACDELCO G12 1/2" BRUSHLESS Ratchet Wrench 70 ft-lbs, 2-Battery Kit (ARW1210-42)
- ACDELCO G12 K13 Combo, 3/8" BLDC Ratchet & Impact Wrench, 3" Polisher (ARW12103-K13)
- ACDELCO G12 K9 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 1-Battery (ARW1209-K9)
- ACDELCO G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs Max, 2-Battery Kit (ARW1210-32)
- ACDELCO G12 Series Arw1207 Li-Ion 12V 1/4" Mini (ACDARW1207)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13)
- Acdelco Wrenches