G12 K6 2-Tool Combo 3" Polisher+ 3/8"Drill Driver, 2-battery
Mfr # ARS1212-K6
Zoro # G1105077
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARS1212-K6
- Zoro # G1105077
- Country of Origin Taiwan, Province of China
- Category Electric Polishers And Buffers
Description
ACDelco G12 Series 2-Tool Cordless Combo Kit- Compact 3'' Polisher/Sander Tool + 3/8 in 2-Speed Drill/Driver, two battery, charger, ARS1212-K6
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Includes: Compact 3" Polisher/Sander Tool (ARS1212) + 3/8 in 2-Speed Drill/ Driver (ARD12119)
* Compact 3" Polisher/Sander: polisher delivers 0-2800 RPM for polishing Featuring a compact head and slim lightweight body. Compact head design for maneuverability in tight spaces
* 3/8 in 2-Speed Drill/ Driver: 265 in- lbs. Maximum torque. 18 torque settings & drill mode, Variable 2-speed gearbox (0-350 & 0-1,350 RPM) covers a wide range of drilling and driving without damaging material
* COMPACT DESIGN: Powerful and in a compact and ergonomic design, Easy to carry when you working. Built-in LED light for use in dark areas | Convenient Forward/Reverse lever for easy transitions | Anti-slip and fatigue-free soft grip ergonomic design
* G12 PLATFORM: powers all ACDelco G12 products Compactible with 12V Battery AB1207LA. Optimized performance and overload protection using total system communication between tool, battery and charger.
SPECIFICATIONS
ARS1212
- Compact size and lightweight
- Two (2) position side handle
- Variable speed with reversible control
- Electric brake switch
- Battery indicator
- 3" Pad Thread size: M6-10 (1/4"-20 or 1/4"-28)
- 12V Lithium-ion battery
- No Load Speed: 0-2,800 RPM
- Weights 1.93 lbs.
ARD12119
-Delivers maximum torque of 90 ft-lbs / 1,080 in-lbs / 120 Nm
-Rubber boot for protecting tools from exterior damage
-Incorporated super bright LED and battery indicator for increasing the productivity
-Responsive VSR Switch for variable speed with reversible control and electric brake
-Anti-slip and Fatigue-free
-Tool weight at 1.98 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN VISE-GRIP® 102L3 10R The Original„¢ 10" Straight Jaw Locking Plier (102L3)
- STAHLWILLE TOOLS Single-end Wrench Size 100 mm L.847 mm (40041000)
- KODIAK CUTTING TOOLS #18 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412429)
- TE-CO Edge Clamp, Steel, 1/2"X7-3/8" (33814)
- ACDELCO G12 12V Cordless 3" Polisher, 2-Battery Kit w/Accessories (ARS1212P)
- AIRCAT .6 Hp 2,600 Rpm Composite Tire Buffer (6402)
- JET JET 10 in Single Speed Industrial Buffer (578410)
- HARDIN Wet Polisher, 8A, 6 ft. (GHGPSET)
- MAKITA 18V LXT® Brushless 5" / 6" Dual Action Random Orbit Polisher (XOP02Z)
- MILWAUKEE TOOL M18 FUEL 21mm Random Orbital Polisher Kit (2685-22HD)
- MAKITA Polisher, Brushless, Cordless, 40V (GVP01Z)
- Acdelco Finishing Tools