Shop All Ratcheting Wrenches
Acdelco
G12 K13 Combo, 3/8" BLDC Ratchet & Impact Wrench, 3" Polisher
Mfr # ARW12103-K13
Zoro # G1140366
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARW12103-K13
- Zoro # G1140366
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
ACDelco G12 Series 3-Tool Combo , 3/8" Brushless Ratchet Wrench & 2-speed Polisher & 3/8" Impact Wrench, Includes 2-battery, charger, ARW1208-K13
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Includes : 3/8" Brushless Ratchet Wrench (ARW1210-3, max 65 ft-lbs, 0-195 RPM)
* Includes 3/8 in Impact Wrench (ARI12104, 90 ft-lbs, 0-2400 RPM, 0-3100 IPM)
* Includes 3" Mini Polisher/Sander (ARS1214, 0-350/ 0-1,350 RPM )
* COMPACT DESIGN: Powerful and in a compact and ergonomic design, Easy to carry when you working. Built-in LED light for use in dark areas | Convenient Forward/Reverse lever for easy transitions | Anti-slip and fatigue-free soft grip ergonomic design
* G12 PLATFORM: powers all ACDelco G12 products Compactible with 12V Battery AB1207LA. Optimized performance and overload protection using total system communication between tool, battery and charger.
SPECIFICATIONS
ARW1210-3 Brushless Impact Wrench
* Voltage: 12V DC
* Drive: 3/8" square
* Length: 13.5"
* Max. Torque: 65 ft-lbs (88 Nm)
* No Load Speed: 0-195 RPM
* LED light: Yes
* Tool Weight: 3.08 lbs
ARI12104 Impact Wrench
* Voltage: 12V DC
* Drive: 3/8" Square
* Length: 6-1/4"
* Max. Torque: 90 ft-lbs (120 Nm)
* No Load Speed: 0-2,400 RPM
* Impact per Minute: 0-3,100 IPM
* LED light: Yes
* Battery indicator: Yes
ARS1214 Polisher
* Voltage: 12V DC
* Drive: 3" backing pad
* Pad Thread size: M6-10 (1/4""-20 or 1/4""-28)
* Length: 5.5"
* No Load Speed: 0-2,800 / 0-7,600 RPM
* LED light: Yes
* Battery indicator: Yes
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Includes : 3/8" Brushless Ratchet Wrench (ARW1210-3, max 65 ft-lbs, 0-195 RPM)
* Includes 3/8 in Impact Wrench (ARI12104, 90 ft-lbs, 0-2400 RPM, 0-3100 IPM)
* Includes 3" Mini Polisher/Sander (ARS1214, 0-350/ 0-1,350 RPM )
* COMPACT DESIGN: Powerful and in a compact and ergonomic design, Easy to carry when you working. Built-in LED light for use in dark areas | Convenient Forward/Reverse lever for easy transitions | Anti-slip and fatigue-free soft grip ergonomic design
* G12 PLATFORM: powers all ACDelco G12 products Compactible with 12V Battery AB1207LA. Optimized performance and overload protection using total system communication between tool, battery and charger.
SPECIFICATIONS
ARW1210-3 Brushless Impact Wrench
* Voltage: 12V DC
* Drive: 3/8" square
* Length: 13.5"
* Max. Torque: 65 ft-lbs (88 Nm)
* No Load Speed: 0-195 RPM
* LED light: Yes
* Tool Weight: 3.08 lbs
ARI12104 Impact Wrench
* Voltage: 12V DC
* Drive: 3/8" Square
* Length: 6-1/4"
* Max. Torque: 90 ft-lbs (120 Nm)
* No Load Speed: 0-2,400 RPM
* Impact per Minute: 0-3,100 IPM
* LED light: Yes
* Battery indicator: Yes
ARS1214 Polisher
* Voltage: 12V DC
* Drive: 3" backing pad
* Pad Thread size: M6-10 (1/4""-20 or 1/4""-28)
* Length: 5.5"
* No Load Speed: 0-2,800 / 0-7,600 RPM
* LED light: Yes
* Battery indicator: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Flexible Steel Rule, 6 In, Engineers (CF649MD)
- HHIP 8 X 6 X 5" Webbed Slotted Angel Plate (3402-0309)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- K-TOOL INTERNATIONAL Jumbo Rsd Panel Combo Wrench, 12Pt, 2-1/2" (KTI-41180)
- ACDELCO G12 K12 Combo, 3/8" Ratchet Wrench, 3" Polisher, Impact Wrench (ARW1208-K12)
- ACDELCO G12 K9 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 1-Battery (ARW1209-K9)
- ACDELCO G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs, 1-Battery Kit (ARW1210-3P)
- ACDELCO G12 Brushless 1/4" Cordless Ratchet Wrench, 2-Battery Kit (ARW1210-22)
- ACDELCO G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs Max, 2-Battery Kit (ARW1210-32)
- ACDELCO G12 Cordless 1/4" Ratchet Wrench, 30 ft-lbs max (Tool Only) (ARW1207T)
- WERA Metal Ratchet Set, 1/4" Drive, Metric, 2 (05004018001)
- Acdelco Wrenches