Shop All Ratcheting Wrenches
Acdelco
G12 K1 Combo 3/8" BLDC Ratchet, 3/8" Impact Wrench, 2-Battery
Mfr # ARW12103-K1
Zoro # G1140320
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARW12103-K1
- Zoro # G1140320
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
ACDelco G12 Series 2-Tool Cordless Combo Kit- 3/8 in. Brushless Ratchet Wrench + 3/8 in. Power Impact Wrench, two battery, charger, ARW12103-K1
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Includes 3/8 in. Brushless Ratchet Wrench (ARW1210-3P) and 3/8 in. Power Impact Wrench (ARI12104)
* 3/8" Power Impact Wrench Tool: 90 ft-lb of max torque,0-2400 RPM , 0-3100 IPM Responsive VSR switch
* 3/8-Inch 12V Brushless Motor Ratchet Wrench Tool: 65 Ft-lbs Max. Powerful 65 FT-LBS torque Anti-slip soft grip, built-in LED light
* COMPACT DESIGN: Powerful and in a compact and ergonomic design
* Built-in LED light for use in dark areas,Convenient Forward/Reverse lever
* G12 PLATFORM: powers all ACDelco G12 products Compactible with 12V Battery AB1207LA.
SPECIFICATIONS
ARW1210-3
- Advanced Brushless DC (BLDC) motor - 50% Longer operation time than standard motor. More precise & efficient. Extended motor life span.
- No carbon brush and commentator worn out problems, no sparking and heat generating
- Powerful 65 FT-LBS torque and compact head design for use in tight spaces
- Durable metal gearbox housing.
- Variable speed switch with forward/backward lever
- Anti-slip soft grip, built-in LED light.
- Drive:3/8" Square
- Max. Torque:65 ft-lbs (88 Nm)
- No Load Speed:0-195 RPM
- LED light:Yes
- Tool Weight:3.08 lbs (1.4 kg)
ARI12104
-Delivers maximum torque of 90 ft-lbs / 1,080 in-lbs / 120 Nm
-Rubber boot for protecting tools from exterior damage
-Incorporated super bright LED and battery indicator for increasing the productivity
-Responsive VSR Switch for variable speed with reversible control and electric brake
-Anti-slip and Fatigue-free
-Tool weight at 1.98 lbs.
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Includes 3/8 in. Brushless Ratchet Wrench (ARW1210-3P) and 3/8 in. Power Impact Wrench (ARI12104)
* 3/8" Power Impact Wrench Tool: 90 ft-lb of max torque,0-2400 RPM , 0-3100 IPM Responsive VSR switch
* 3/8-Inch 12V Brushless Motor Ratchet Wrench Tool: 65 Ft-lbs Max. Powerful 65 FT-LBS torque Anti-slip soft grip, built-in LED light
* COMPACT DESIGN: Powerful and in a compact and ergonomic design
* Built-in LED light for use in dark areas,Convenient Forward/Reverse lever
* G12 PLATFORM: powers all ACDelco G12 products Compactible with 12V Battery AB1207LA.
SPECIFICATIONS
ARW1210-3
- Advanced Brushless DC (BLDC) motor - 50% Longer operation time than standard motor. More precise & efficient. Extended motor life span.
- No carbon brush and commentator worn out problems, no sparking and heat generating
- Powerful 65 FT-LBS torque and compact head design for use in tight spaces
- Durable metal gearbox housing.
- Variable speed switch with forward/backward lever
- Anti-slip soft grip, built-in LED light.
- Drive:3/8" Square
- Max. Torque:65 ft-lbs (88 Nm)
- No Load Speed:0-195 RPM
- LED light:Yes
- Tool Weight:3.08 lbs (1.4 kg)
ARI12104
-Delivers maximum torque of 90 ft-lbs / 1,080 in-lbs / 120 Nm
-Rubber boot for protecting tools from exterior damage
-Incorporated super bright LED and battery indicator for increasing the productivity
-Responsive VSR Switch for variable speed with reversible control and electric brake
-Anti-slip and Fatigue-free
-Tool weight at 1.98 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Chuck Key 4-Sided, #1, #2, #3, #4 (88149/B)
- SGS TOOL Carbide End Mill, 3-1/4in., 4 FL, AlTiN, RH (36867)
- WOODOWL Standard Ship Auger 18" x 9/16 (02806)
- SUNEX 1/2" Drive Impact Socket 6 (0242)
- ACDELCO G12 3/8" Cordless Ratchet Wrench 12V, 45 ft-Lbs max, 1-Battery (ARW1209P)
- ACDELCO G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs, 1-Battery Kit (ARW1210-3P)
- ACDELCO G12 K92 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 2-Battery (ARW1209-K92)
- ACDELCO G12 K13 Combo, 3/8" BLDC Ratchet & Impact Wrench, 3" Polisher (ARW12103-K13)
- ACDELCO G12 1/2" BRUSHLESS Ratchet Wrench 70 ft-lbs, 2-Battery Kit (ARW1210-42)
- ACDELCO G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs, Tool Only (ARW1210-3T)
- PROTECTIONPRO PP840-59 Socket Wrench Set Shower Valve (PR434306)
- Acdelco Ratcheting Wrenches