Shop All Ratcheting Wrenches
Acdelco
G12 Cordless 1/4" Ratchet Wrench, 30 ft-lbs max (Tool Only)
Mfr # ARW1207T
Zoro # G1140436
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARW1207T
- Zoro # G1140436
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
ACDelco G12 Cordless 12V Angled 1/4" Ratchet Wrench 30 ft-lb Torque BARE Tool, ARW1207T
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* G12 Series - Compact (10" length) & Light Weight (less then 2 lbs) Design, Angled compact head allows work on extreme narrow spaces
* 1/4" Square Drive, 30 ft-lb of max torque, 240 RPM No Load Speed
* Built-in LED light, Convenient Forward/Reverse lever, Anti-slip and Ergonomic Soft Grip Design
* G12 Series Battery Platform
*
INCLUDES: ARW1207 BARE TOOL
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 1/4" square
* Length: 10"
* Max. Torque: 30 ft-lbs (40 Nm)
* No Load Speed: 240 RPM
* LED light: Yes
* Tool Weight: 1.87 lbs (0.85) kg
* Battery: AB1207LA Li-ion 2.0Ah (SOLD SEPARATELY)
* Quick charger: ADC12US07-99 (SOLD SEPARATELY)
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* G12 Series - Compact (10" length) & Light Weight (less then 2 lbs) Design, Angled compact head allows work on extreme narrow spaces
* 1/4" Square Drive, 30 ft-lb of max torque, 240 RPM No Load Speed
* Built-in LED light, Convenient Forward/Reverse lever, Anti-slip and Ergonomic Soft Grip Design
* G12 Series Battery Platform
*
INCLUDES: ARW1207 BARE TOOL
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 1/4" square
* Length: 10"
* Max. Torque: 30 ft-lbs (40 Nm)
* No Load Speed: 240 RPM
* LED light: Yes
* Tool Weight: 1.87 lbs (0.85) kg
* Battery: AB1207LA Li-ion 2.0Ah (SOLD SEPARATELY)
* Quick charger: ADC12US07-99 (SOLD SEPARATELY)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20V 3/8" (R3130-K12)
- SKIL Corded Tile Saw 7 in Blade Dia. (3540-02)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 3-HP, 8-12-Amp Magnetic Switch - UL Approved (18833)
- MORSE Hole Cutter, Metal, Saw Diameter 3in. (CTD48)
- ACDELCO G12 K12 Combo, 3/8" Ratchet Wrench, 3" Polisher, Impact Wrench (ARW1208-K12)
- ACDELCO G12 Brushless 1/4" Cordless Ratchet Wrench, 2-Battery Kit (ARW1210-22)
- ACDELCO G12 K13 Combo, 3/8" BLDC Ratchet & Impact Wrench, 3" Polisher (ARW12103-K13)
- ACDELCO G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs Max, 2-Battery Kit (ARW1210-32)
- ACDELCO G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs, Tool Only (ARW1210-3T)
- ACDELCO G12 K92 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 2-Battery (ARW1209-K92)
- KEEN Ratchet 3-8 Drive Long Handle (KE603309)
- Acdelco Ratcheting Wrenches & Sets