G12 Cordless 1/4" Ratchet Wrench, 1-Battery Kit, 30 ft-lbs max
Mfr # ARW1207P
Zoro # G1140460
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARW1207P
- Zoro # G1140460
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
ACDelco G12 Cordless 12V Angled 1/4" Ratchet Wrench 30 ft-lb Torque Tool Set w/Batteries, ARW1207
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* G12 Series - Compact (10" length) & Light Weight (less then 2 lbs) Design, Angled compact head allows work on extreme narrow spaces
* 1/4" Square Drive, 30 ft-lb of max torque, 240 RPM No Load Speed
* Built-in LED light, Convenient Forward/Reverse lever, Anti-slip and Ergonomic Soft Grip Design
* G12 Series Battery Platform
* Package includes: ARW1207 tool, 12V Li-ion Battery, Charger
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 1/4" square
* Length: 10"
* Max. Torque: 30 ft-lbs (40 Nm)
* No Load Speed: 240 RPM
* LED light: Yes
* Tool Weight: 1.87 lbs (0.85) kg
* Battery: AB1207LA Li-ion 2.0Ah
* Quick charger: ADC12US07-99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16"-12 HSS Plug Hand Tap (DWTST1-3/16-12P)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110M)
- JACOBS 34-06 Plain Bearing Heavy Duty 1/2" Chuck (JCM6295)
- MILWAUKEE TOOL 6-1/2 in. 24t Saw Blade (48-40-0624)
- ACDELCO G12 K9 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 1-Battery (ARW1209-K9)
- ACDELCO G12 12V 1/4" BLDC Ratchet Wrench 45 Ft-lbs Max, Tool Only (ARW1210-2T)
- ACDELCO G12 Brushless 1/4" Cordless Ratchet Wrench, 2-Battery Kit (ARW1210-22)
- ACDELCO G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs, 1-Battery Kit (ARW1210-3P)
- ACDELCO G12 K10 Combo 3/8" Ratchet Wrench, Impact Driver & Drill (ARW1208-K10)
- ACDELCO G12 K12 Combo, 3/8" Ratchet Wrench, 3" Polisher, Impact Wrench (ARW1208-K12)
- WESTWARD Ratcheting Wrench, Head Size 9/16 in. (1LCP9)
- Acdelco Ratcheting Wrenches