Shop All Cordless Drills
Acdelco
G12 Cordless 12V 2-speed Drill/Driver (Tool Only)
Mfr # ARD12119T
Zoro # G1948881
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARD12119T
- Zoro # G1948881
- Country of Origin Taiwan, Province of China
- Category Cordless Drills
Description
ACDelco G12 Compact 12V Li-ion Cordless 3/8" 2-speed Drill Driver, Bare Tool, ARD12119T
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* 2-speed gearbox for optimum RPM matching application
* 18 torque settings + drill mode (max. 265 in-lbs)
* Responsive VSR switch: variable speed with reversible control and electric brake switch (0-350/ 0-1,350 RPM)
* Built-in LED light & battery indicator
* Compact & Ergonomic Soft Grip Design with rubber boots
Tool Only, Battery Sold Separately
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 3/8" Chuck
* Length: TBA
* Max. Torque: 265 in-lbs (30 Nm)
* No Load Speed: 0-350/ 0-1,350 RPM
* LED light: Yes
* Battery indicator: Yes
* Tool Weight: 1.98 lbs (0.99 kg)
* Battery: AB1207LA Li-ion 2Ah (SOLD SEPARATELY)
* Quick charger: ADC12US07-99 (SOLD SEPARATELY)
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* 2-speed gearbox for optimum RPM matching application
* 18 torque settings + drill mode (max. 265 in-lbs)
* Responsive VSR switch: variable speed with reversible control and electric brake switch (0-350/ 0-1,350 RPM)
* Built-in LED light & battery indicator
* Compact & Ergonomic Soft Grip Design with rubber boots
Tool Only, Battery Sold Separately
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 3/8" Chuck
* Length: TBA
* Max. Torque: 265 in-lbs (30 Nm)
* No Load Speed: 0-350/ 0-1,350 RPM
* LED light: Yes
* Battery indicator: Yes
* Tool Weight: 1.98 lbs (0.99 kg)
* Battery: AB1207LA Li-ion 2Ah (SOLD SEPARATELY)
* Quick charger: ADC12US07-99 (SOLD SEPARATELY)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Router Bit, HSS, 1/8 D, 5/8 Cut L, 1 Flute (11-75)
- INSIZE InSize 1108-150 0-6''/150MM Stainless Steel Digital Caliper W/ Data Output (1108-150)
- PROTO 10 Blade Ignition Feeler Gauge Set (J000D)
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (78381D2B51725)
- ACDELCO G12 12V Cordless 3/8" Chuck 2-Speed Drill Driver, 2-Battery Kit (ARD12119P)
- ACDELCO A20 series ARD20129 20V Li-ion BRUSHLESS 2-Speed Drill/Driver (ARD20129)
- BOSCH Drill Kit, 12V DC, 3/8 in Chuck (GSR12V-300B22)
- DEWALT Cordless Stud and Joist Drill, 60V (DCD471B)
- FISKARS Precision Hand Drill 5Pc (132420-1001)
- MILWAUKEE TOOL 3/8 in, 12V DC Cordless Drill (2407-22, 48-11-2460)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12R)
- Acdelco Cordless Drills