Shop All Ratcheting Wrenches
Acdelco
G12 3/8" Brushless Ratchet Wrench 65 Ft-lbs Max, 2-Battery Kit
Mfr # ARW1210-32
Zoro # G1140381
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARW1210-32
- Zoro # G1140381
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
ACDelco has been around well over 100 years and become synonymous with quality & reliability. ACDelco power tools are built for people who make a living with their tools, day in and day out, and require exceptional sturdiness and reliability.
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
- High power-to-weight ratio and precise torque control
- High energy efficiency - 50% longer running time and longer life span
- Eliminating carbon brush/commutator worn out and replacement hassle
- Eliminating sparking and overheat problem
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
Features
- Advanced Brushless DC (BLDC) motor - 50% Longer operation time than standard motor. More precise & efficient. Extended motre life span.
- No carbon brush and commutator worn out problems, no sparking and heat generating
- Powerful 65 FT-LBS torque and compact head design for use in tight spaces
- Durable metal gearbox housing.
- Variable speed switch with forward/backward lever
- Anti-slip soft grip, built-in LED light.
Specifications
Model Number :ARW1210-3P
Voltage :12 Vdc
Drive:3/8" Square
Max. Torque:65 ft-lbs (88 Nm)
No Load Speed:0-195 RPM
LED light:Yes
Tool Weight:3.08 lbs (1.4 kg)
Battery:AB1207LA Li-ion 2.0Ah
Quick Charger:ACD12US07-99
Includes:
Li-ion Battery Pack x 2
Intelligent Chager x 1
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
- High power-to-weight ratio and precise torque control
- High energy efficiency - 50% longer running time and longer life span
- Eliminating carbon brush/commutator worn out and replacement hassle
- Eliminating sparking and overheat problem
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
Features
- Advanced Brushless DC (BLDC) motor - 50% Longer operation time than standard motor. More precise & efficient. Extended motre life span.
- No carbon brush and commutator worn out problems, no sparking and heat generating
- Powerful 65 FT-LBS torque and compact head design for use in tight spaces
- Durable metal gearbox housing.
- Variable speed switch with forward/backward lever
- Anti-slip soft grip, built-in LED light.
Specifications
Model Number :ARW1210-3P
Voltage :12 Vdc
Drive:3/8" Square
Max. Torque:65 ft-lbs (88 Nm)
No Load Speed:0-195 RPM
LED light:Yes
Tool Weight:3.08 lbs (1.4 kg)
Battery:AB1207LA Li-ion 2.0Ah
Quick Charger:ACD12US07-99
Includes:
Li-ion Battery Pack x 2
Intelligent Chager x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" Impact Ready Masonry Bit (DWA5101)
- STARRETT Carbide Tipped Hole Saw, 2-5/32", 55mm (SM55)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 6 (C6-3/16-82)
- MILWAUKEE TOOL Blind Rivet & Lockbolt Mandrel Stopper​ for M18 FUEL 1/4 in. Blind Rivet Tool and 1/4 in. Lockbolt Tool (49-16-2661LBS)
- ACDELCO G12 K9 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 1-Battery (ARW1209-K9)
- ACDELCO G12 1/2" BRUSHLESS Ratchet Wrench 70 ft-lbs, 2-Battery Kit (ARW1210-42)
- ACDELCO G12 12V 1/4" BLDC Ratchet Wrench 45 Ft-lbs Max, Tool Only (ARW1210-2T)
- ACDELCO G12 K13 Combo, 3/8" BLDC Ratchet & Impact Wrench, 3" Polisher (ARW12103-K13)
- ACDELCO G12 K10 Combo 3/8" Ratchet Wrench, Impact Driver & Drill (ARW1208-K10)
- ACDELCO G12 K12 Combo, 3/8" Ratchet Wrench, 3" Polisher, Impact Wrench (ARW1208-K12)
- JONARD TOOLS Ratcheting Wrench, Head Size 7/16 in. (CWRR-716)
- Acdelco Wrenches