Shop All Electric Polishers And Buffers
Acdelco
G12 12V Cordless 3" 2-Speed Polisher, 2-Battery w/Accessories
Mfr # ARS1214P
Zoro # G1105086
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARS1214P
- Zoro # G1105086
- Country of Origin Taiwan, Province of China
- Category Electric Polishers And Buffers
Description
ACDelco G12 Compact 12V Li-ion 2-speed 3-inch Polisher / Sander, 2 Batteries Kit, ARS1214
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Compact and light weight Design (5.5" long, 1.93 lbs)
* 2-speed gearbox for optimium RPM applications
* Responsive VSR switch: variable speed with reversible control and electric brake switch (0-350/ 0-1,350 RPM)
* Convenient two positioned side handle w/built-in battery indicator
* Compact & Ergonomic Soft Grip Design with rubber boots
Includes: 2x Battery Pack, 1x Charger, 3" pad x2 & accessories
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 3" backing pad
* Pad Thread size: M6-10 (1/4"-20 or 1/4"-28)
* Length: 5.5"
* No Load Speed: 0-2,800 / 0-7,600 RPM
* LED light: Yes
* Battery indicator: Yes
* Tool Weight: 1.93 lbs (0.88 kg)
* Battery: AB1207LA Li-ion 2Ah (charger: ADC12US07-99)
G12 Compact Series Tools are designed with power & compact size in mind. The family includes a wide range of tools, from drill driver to ratchet wrench and polisher, all share a common slim 12V Li-ion battery platform
FEATURES
* Compact and light weight Design (5.5" long, 1.93 lbs)
* 2-speed gearbox for optimium RPM applications
* Responsive VSR switch: variable speed with reversible control and electric brake switch (0-350/ 0-1,350 RPM)
* Convenient two positioned side handle w/built-in battery indicator
* Compact & Ergonomic Soft Grip Design with rubber boots
Includes: 2x Battery Pack, 1x Charger, 3" pad x2 & accessories
SPECIFICATIONS
* Voltage: 12V DC
* Drive: 3" backing pad
* Pad Thread size: M6-10 (1/4"-20 or 1/4"-28)
* Length: 5.5"
* No Load Speed: 0-2,800 / 0-7,600 RPM
* LED light: Yes
* Battery indicator: Yes
* Tool Weight: 1.93 lbs (0.88 kg)
* Battery: AB1207LA Li-ion 2Ah (charger: ADC12US07-99)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chipping Hammer Curved Cone Cross Chisel (19N780)
- VAUGHAN Hickory Handle Shingling Hatchet, 14oz. (SH)
- OSG Spiral Point Tap, Plug, 2 (1212800)
- M.A. FORD 5/8 82 Hss 3Fl Spi. C (92062502)
- ACDELCO G12 12V Cordless 3" Polisher, 2-Battery Kit w/Accessories (ARS1212P)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- HARDIN 3/8" Diamond Profile Wheel, WP800-220 4" Var Speed Polisher & 8 pc 4" Diamond Polishing Pad Set (38BWVPOLSET220)
- HARDIN Variable Speed Wet Grinder Polisher 110 Volt, 60 Hz, 1000 to 4500 RPM 900 Watt (HNWVGRIN) (VS5)
- HARDIN Wet Polisher, 8A, 6 ft. (GHWV5PSET)
- HTI Porter Cable Variable Orbital Polisher (7424XP)
- MILWAUKEE TOOL Cordless Polisher Kit, 12.0V, 5-1/8" L (2438-22X, 48-11-2440)
- Acdelco Electric Polishers And Buffers